Shop All Electrical Boxes
Cantex
Electrical Box, 23 cu in, Vapor Proof Box, 1 Gang, PVC, Rectangular
Mfr # EZ23SN-RG
Zoro # G7675148
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 23 cu in
- Box Type Vapor Proof Box
- Number of Gangs 1
- Material PVC
- Length 4.88 in
Product Information
- Brand Cantex
- MFR # EZ23SN-RG
- Zoro # G7675148
- UPC # 88700971622
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.88 in |
Width | 2.89 in |
Depth | 3-3/4 in |
Details
Item | Electrical Box |
Capacity | 23 cu in |
Box Type | Vapor Proof Box |
Number of Gangs | 1 |
Material | PVC |
Opening Shape | Rectangular |
Color | Gray |
Description
Energy Efficient Electrical Boxes for Exterior Walls Eliminates Air Leaks Meets NEMA Applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Power Distribution Block, 3 Poles, 500 to 620A Amp Range, 1000V AC/DC Volt Rating (MPDB69143)
- SQUARE D Thermal Unit, 61.3 to 77.0A (CC103.0)
- HTM 10-30V-DC PROXIMITY SENSOR (OCN2-1208P-ARS4)
- BATTERY DOCTOR 14 AWG 1 Conductor Stranded Primary Wire 100 ft. VT (81084)
- CANTEX Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (EZ18COGR)
- CANTEX Electrical Box, 74 cu in, Outlet Box, 3 Gang, PVC (EZ74TN)
- CANTEX Electrical Box, 55 cu in, Switch Box, 4 Gang, PVC, Rectangular (EZ55QNB)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133390)
- CANTEX Weatherproof Electrical Box, 21.8 cu in, FSS Box, 1 Gang, PVC, Rectangular (5133542)
- CANTEX Electrical Box, 8 cu in, Outlet Box, 1 Gang, PVC, Rectangular (EZ08SF)
- RACO Electrical Box, 18 cu in, Cable Box, 1 Gang, Thermoplastic, Rectangular (7302RAC)
- Cantex Electrical Boxes