Shop All Electrical Boxes
Cantex
Electrical Box, 132.0 cu. in., Surface Mount, 3 Gang, PVC
Mfr # 5133710
Zoro # G3230963
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 132.0 cu. in.
- Box Type Surface Mount
- Number of Gangs 3
- Material PVC
- Color Gray
Product Information
- Brand Cantex
- MFR # 5133710
- Zoro # G3230963
- UPC # 088700568563
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Nominal Length | 6-3/4" |
Nominal Depth | 4-1/8" |
Nominal Width | 6-3/4" |
Details
Item | Electrical Box |
Capacity | 132.0 cu. in. |
Box Type | Surface Mount |
Number of Gangs | 3 |
Material | PVC |
Color | Gray |
Number of 1/2 In. Side Knockouts | 0 |
Rated | Types 1, 3, 3S, 4, 4X, 5, 6 and 6P |
Standards | UL |
Number of Gang | 3-Gang |
Item - Electrical Enclosure | Electrical Box |
Material of Enclosure | PVC |
Description
Electrical Box, Box Type Surface Mount, Capacity 132 cu in, Material PVC, Number of 1/2 In. Back Knockouts 0, Number of 1/2 In. Side Knockouts 0, Rated Types 1, 3, 3S, 4, 4X, 5, 6 and 6P, Nominal Depth 4 1/8 in, Nominal Length 6 3/4 in, Nominal Width 6 3/4 in, Color Gray, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, G UL Class, 1 Poles, 30A Amp Range, 480V AC/DC Volt Rating (40311G)
- NVENT HOFFMAN Conduit Hole Seal, 1.06 In Hole, SS (AS075SS)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 350A, 300V AC, Non-Indicating (A3T350)
- QUEST MFG 2-Post Rack Vertical Cable Manager Duct with Cover, 70 Cables per Side, 6', Black (VR-07-140)
- CANTEX Electrical Box, 256.0 cu. in., Surface Mount, 4 Gang, PVC (5133712)
- CANTEX Electrical Box, 864.0 cu. in., Surface Mount, 6 Gang, PVC (5133713)
- CANTEX Electrical Box, 64.0 cu. in., Surface Mount, 2 Gang, PVC (5133709)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12108ELJSS)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 10 in D (CSD201610WLG)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD20166)
- WIEGMANN Steel Enclosure, 24 in H, 10 in D, NEMA 4, Hinged (N412242410C)
- Cantex Electrical Boxes