Shop All Conduit Fittings
Cantex
Elbow, 90 Degree, 4 In., PVC, 32 In. L
Mfr # 5121061
Zoro # G3026152
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 19 3/8 in
Product Information
- Brand Cantex
- MFR # 5121061
- Zoro # G3026152
- UPC # 088700010819
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 19 3/8 in |
Conduit Trade Size | 4 in |
Trade Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Elbow Radius | 16 in |
Overall Width | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 90 Degrees |
Standards | UL |
For Use With | Schedule 80 PVC Conduit |
Material | PVC |
Indoor/Outdoor Usage | Indoor/Outdoor |
Compatible Conduit Type | PVC |
Elbow Angle | 90 Degrees |
Connection Orientation | 90 Degrees |
Schedule | 80 |
Connection Type | Glue |
Description
Conduit Elbow, 90 Degrees, Trade Size 4 in, Overall Length 19 3/8 in, Overall Width 4 in, Standards UL, For Use With Schedule 80 PVC Conduit, PVC, Compatible Conduit Trade Size 4 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees , Connection Type Glue, Elbow Angle 90 Degrees , Elbow Radius 16 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Handle Selector, Black (HSBX)
- SOUTHWIRE WHT Ind Wall60MIN Timer (59717WD)
- OMRON Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GD-B7-K)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength (CT265CL-GRAY)
- CANTEX BODY CONDUIT PVC T 1"" (5133565U)
- CANTEX Male Adapter, 2-1/2 In Conduit, PVC (5140109)
- CANTEX 6141624U 075 in PVC Conduit Coupling (3189396)
- CANTEX Coupling, 1-1/2 In., PVC, 2-1/4 In. L (6141627)
- CANTEX Coupling, 4 In., PVC, 4-7/16 In. L (6141632)
- CANTEX Male Adapter, 1 In Conduit, PVC (5140105)
- RACO Bushing, 2-1/2", Insulated Mall Iron (1126)
- Cantex Conduit Fittings