Shop All Conduit Fittings
Cantex
Elbow, 90 Degree, 36" Radius, 3 In., PVC
Mfr # 5133820
Zoro # G3141774
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 56 1/2 in
- For Use With Schedule 40 PVC Conduit
Product Information
- Brand Cantex
- MFR # 5133820
- Zoro # G3141774
- UPC # 088700518797
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 56 1/2 in |
Conduit Trade Size | 3 in |
Trade Size | 3 in |
Elbow Radius | 36 in |
Overall Width | 3 in |
Compatible Conduit Trade Size | 3 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 90 Degrees |
For Use With | Schedule 40 PVC Conduit |
Standards | UL |
Material | PVC |
Connection Orientation | 90 Degrees |
Compatible Conduit Type | PVC |
Indoor/Outdoor Usage | Indoor/Outdoor |
Elbow Angle | 90 Degrees |
Connection Type | Glue |
Schedule | 40 |
Description
Conduit Elbow, 90 Degrees, Trade Size 3 in, Overall Length 56 1/2 in, Overall Width 3 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 3 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees , Connection Type Glue, Elbow Angle 90 Degrees , Elbow Radius 36 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Cat3 Inline Coupler, Rj45, 8P8C, Straight-Wired - White (NTC-0822)
- EATON Trim Ring, F/30mm Push Buttons (HT8X2)
- JOHNSON CONTROLS A421Aec-01C Electronic Single (A421AEC-01)
- MARINCO Cs8164N.Oem Marinco 50A 3Ph 480V A.C. Connector Master (CS8164N.OEM)
- CANTEX Elbow, 90 Degree, 2-1/2 In Conduit, PVC (5133829)
- CANTEX Elbow, 45 Degree, 2 In Conduit, PVC (5133768)
- CANTEX Box Adapter, 1/2 In Conduit, PVC (5133715)
- CANTEX ELBOW PVC 90D 3/4"" BELL (5233824U)
- CANTEX PVC Pull Elbow (5240102C)
- CANTEX Elbow, 90 Degree, 1-1/4 In Conduit (5133826)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1 In Hub, Mal Iron (ELBY-100)
- Cantex Conduit Fittings