Shop All Conduit Fittings
Cantex
Elbow, 45 Degree, 2 In., PVC, 13-1/2 In. L
Mfr # 5121008
Zoro # G0852713
original price:
$46.45
22% off
new price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 7 1/2 in
- Standards UL
Product Information
- Brand Cantex
- MFR # 5121008
- Zoro # G0852713
- UPC # 088700010154
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 7 1/2 in |
Conduit Trade Size | 2 in |
Trade Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Overall Width | 2 in |
Elbow Radius | 9 1/2 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 45 Degrees |
Standards | UL |
For Use With | Schedule 80 PVC Conduit |
Material | PVC |
Elbow Angle | 45 Degrees |
Connection Orientation | 45 Degrees |
Compatible Conduit Type | PVC |
Connection Type | Glue |
Schedule | 80 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Conduit Elbow, 45 Degrees, Trade Size 2 in, Overall Length 7 1/2 in, Overall Width 2 in, Standards UL, For Use With Schedule 80 PVC Conduit, PVC, Compatible Conduit Trade Size 2 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 45 Degrees , Connection Type Glue, Elbow Angle 45 Degrees , Elbow Radius 9 1/2 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Blank Steel Pole Extender (25DTC-E5)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 46 to 90A, 3P (9065SDO12)
- AMERTAC Cfl/Led Light Control (SLC5BCB-4)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50, Max. Voltage: 600V (PV10-14LF-L)
- CANTEX Elbow, 90 Degree, 2 In., PVC, 18-1/2 In. L (5121058)
- CANTEX Locknut, 1-1/4 In., PVC (5134203)
- CANTEX 5133823 Conduit Elbow, 90 deg Angle, 12 in Plain, PVC, Gray (UA9ADR-CTN)
- CANTEX Coupling, 3 In. Conduit, PVC, 14-1/4 In. L (5144038)
- CANTEX Elbow, 90 Degree, 2-1/2 In Conduit, PVC, Standards: UL (5121059)
- CANTEX Box Adapter, 2-1/2 In Conduit, PVC (5133721)
- CALCONDUIT Elbow, 2-1/2 in., 45 Degree, EMT (877024)
- Cantex Conduit Fittings