Shop All Conduit Fittings
Cantex
Elbow, 45 Degree, 2 In Conduit, PVC
Mfr # 5133768
Zoro # G2130791
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 7 1/2 in
- Conduit Trade Size 2 in
Product Information
- Brand Cantex
- MFR # 5133768
- Zoro # G2130791
- UPC # 088700153516
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 7 1/2 in |
Conduit Trade Size | 2 in |
Trade Size | 2 in |
Overall Width | 2 in |
Elbow Radius | 9 1/2 in |
Compatible Conduit Trade Size | 2 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 45 Degrees |
For Use With | Schedule 40 PVC Conduit |
Standards | UL |
Material | PVC |
Connection Type | Glue |
Schedule | 40 |
Elbow Angle | 45 Degrees |
Indoor/Outdoor Usage | Indoor/Outdoor |
Connection Orientation | 45 Degrees |
Compatible Conduit Type | PVC |
Description
Conduit Elbow, 45 Degrees, Trade Size 2 in, Overall Length 7 1/2 in, Overall Width 2 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 2 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 45 Degrees , Connection Type Glue, Elbow Angle 45 Degrees , Elbow Radius 9 1/2 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/4 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1/4 C-50)
- WIREMOLD Blank End Fitting, Gray, Aluminum (ALA3810B)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. PK (87-7014)
- LEVITON 15 amps Single Pole Toggle Switch White (01451-WCP)
- CANTEX Elbow, 90 Degree, 3/4 In Conduit, PVC (5133824)
- CANTEX METER OFFSET PVC 2"" DIA (5133185U)
- CANTEX Two Piece Expansion Coupling, 1-1/4 In. (5144034)
- CANTEX Elbow, 90 Degree, 24" Radius, 2 In., PVC (5133836)
- CANTEX BODY CONDUIT PVC T 1/2"" (5133563U)
- CANTEX Coupling, 3 In. Conduit, PVC, 14-1/4 In. L (5144038)
- CANTEX ELBOW PVC 90D SCH 80 2"" (5121058U)
- Cantex Conduit Fittings