Shop All Conduit Fittings
Cantex
Elbow, 45 Degree, 2-1/2 In., 15-1/2 In. L
Mfr # 5121009
Zoro # G3228635
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 8 1/4 in
- Standards UL
Product Information
- Brand Cantex
- MFR # 5121009
- Zoro # G3228635
- UPC # 088700020825
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 8 1/4 in |
Conduit Trade Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Overall Width | 2 1/2 in |
Elbow Radius | 10 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 45 Degrees |
Standards | UL |
For Use With | Schedule 80 PVC Conduit |
Material | PVC |
Compatible Conduit Type | PVC |
Indoor/Outdoor Usage | Indoor/Outdoor |
Schedule | 80 |
Connection Type | Glue |
Connection Orientation | 45 Degrees |
Elbow Angle | 45 Degrees |
Description
Conduit Elbow, 45 Degrees, Trade Size 2 1/2 in, Overall Length 8 1/4 in, Overall Width 2 1/2 in, Standards UL, For Use With Schedule 80 PVC Conduit, PVC, Compatible Conduit Trade Size 2 1/2 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 45 Degrees , Connection Type Glue, Elbow Angle 45 Degrees , Elbow Radius 10 1/2 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 10A, 600V AC, Indicating (TCF10)
- GLOBAL INDUSTRIAL 48 10 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500887)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02202045 (02202045)
- ICC MODULE, BNC, 75 OHM, NICKEL PLATED, BK (IC107BNCBK)
- CANTEX Reducer, 4 In. x 3 In., PVC, 2-39/64 In. L (5142227)
- CANTEX Elbow, 90 Degree, 1/2 In Conduit, PVC (5121053)
- CANTEX METER OFFSET PVC 2"" DIA (5133185U)
- CANTEX Male Adapter, 2 In Conduit, PVC, 2-1/8 In L (5140108)
- CANTEX Body Conduit Pvc Lb1-1/2 (5133667U)
- CANTEX Elbow, 90 Degree, 1 In Conduit, PVC, 9 In L (5133825)
- CALBRITE Rigid Nipple, Thread, 1-7/64in.L, 316 SS (S605CLCN00)
- Cantex Conduit Fittings