Shop All Conduit Fittings
Cantex
Elbow, 45 Degree, 1/2 In., PVC, 6-1/4 In. L
Mfr # 5121003
Zoro # G3017052
original price:
$6.69
5% off
new price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 3 1/8 in
- Standards UL
Product Information
- Brand Cantex
- MFR # 5121003
- Zoro # G3017052
- UPC # 088700010109
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3 1/8 in |
Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 1/2 in |
Elbow Radius | 4 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 45 Degrees |
Standards | UL |
For Use With | Schedule 80 PVC Conduit |
Material | PVC |
Connection Type | Glue |
Elbow Angle | 45 Degrees |
Schedule | 80 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Compatible Conduit Type | PVC |
Connection Orientation | 45 Degrees |
Description
Conduit Elbow, 45 Degrees, Trade Size 1/2 in, Overall Length 3 1/8 in, Overall Width 1/2 in, Standards UL, For Use With Schedule 80 PVC Conduit, PVC, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 45 Degrees , Connection Type Glue, Elbow Angle 45 Degrees , Elbow Radius 4 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IMM SNSR -40/240 1000OHM PLAT (544-577-25)
- EATON BUSSMANN Cover, Series 163, 3 Pole (CPDB-3)
- THE BEST CONNECTION 1 10A Alligator Clips W/Vinyl Boots R/B 2Sets (220-1H)
- ZORO SELECT Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 25A @ 480V AC Contact Rating (5JEG2)
- CANTEX Elbow, 90 Degree, 1-1/4 In Conduit (5133826)
- CANTEX Male Adapter, 3 In Conduit, PVC (5140110)
- CANTEX ELBOW PVC 90D SCH 80 2"" (5121058U)
- CANTEX Female Adapter, 1 In. Conduit, PVC, 2 In. L (5140045)
- CANTEX Female Adapter, 2 In Conduit, PVC (5140048)
- CANTEX Elbow, 45 Degree, 2-1/2 In., 15-1/2 In. L (5133769)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3 to 1In (RB300-100A)
- Cantex Conduit Fittings