Shop All Conduit Fittings
Cantex
Elbow, 45 Degree, 1 In Conduit, PVC
Mfr # 5121005
Zoro # G2407352
original price:
$13.47
6% off
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 4 1/2 in
- Conduit Trade Size 1 in
Product Information
- Brand Cantex
- MFR # 5121005
- Zoro # G2407352
- UPC # 088700010123
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 4 1/2 in |
Conduit Trade Size | 1 in |
Trade Size | 1 in |
Elbow Radius | 5 3/4 in |
Compatible Conduit Trade Size | 1 in |
Overall Width | 1 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 45 Degrees |
For Use With | Schedule 80 PVC Conduit |
Standards | UL |
Material | PVC |
Compatible Conduit Type | PVC |
Connection Orientation | 45 Degrees |
Indoor/Outdoor Usage | Indoor/Outdoor |
Elbow Angle | 45 Degrees |
Connection Type | Glue |
Schedule | 80 |
Description
Conduit Elbow, 45 Degrees, Trade Size 1 in, Overall Length 4 1/2 in, Overall Width 1 in, Standards UL, For Use With Schedule 80 PVC Conduit, PVC, Compatible Conduit Trade Size 1 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 45 Degrees , Connection Type Glue, Elbow Angle 45 Degrees , Elbow Radius 5 3/4 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Extension Cord Reel, 25 ft., Retractable (FZ8160253)
- ABB Replacement for ABB E943jw (E943JW ABB)
- ACME ELECTRIC Transformer, Wall Mount, 1 Phase, 120V AC; 240V AC, 60 Hz, NEMA 3R, Steel, Powder Coated, Gray (T253013S)
- NVENT HOFFMAN Stainless Steel Latches, Padlockable S (AQRLSS6)
- CANTEX Two Piece Expansion Coupling, 1 In., PVC (5144033)
- CANTEX 1/2 in. D PVC Electrical Conduit Coupling For PVC (5144031U)
- CANTEX Box Adapter, 4 In Conduit, PVC, 2-5/16 In L (5133724)
- CANTEX 6141624U 075 in PVC Conduit Coupling (3189396)
- CANTEX Elbow, 90 Degree, 1 In Conduit, PVC, 9 In L (5133825)
- CANTEX Elbow, 45 Degree, 3/4 In Conduit, PVC (5133764)
- RACO Set Screw Connector, 2" Conduit (2608)
- Cantex Conduit Fittings