Shop All Conduit Fittings
Cantex
Coupling, 3 In., PVC, 3-55/69 In. L
Mfr # 6141630
Zoro # G0810153
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Coupling
- Conduit Fitting Material PVC
- Overall Length 3 7/8 in
- For Use With Schedule 40 PVC Conduit
Product Information
- Brand Cantex
- MFR # 6141630
- Zoro # G0810153
- UPC # 088700061088
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3 7/8 in |
Conduit Trade Size | 3 in |
Trade Size | 3 in |
Outside Diameter | 4 in |
Compatible Conduit Trade Size | 3 in |
Overall Width | 4 in |
Inside Diameter | 3.5 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | PVC |
Item | Conduit Coupling |
For Use With | Schedule 40 PVC Conduit |
Standards | UL |
Material | PVC |
Schedule | 40 |
Connection Orientation | Straight |
Connection Type | Coupling |
Compatible Conduit Type | PVC |
Description
Conduit Coupling, Trade Size 3 in, Outside Diameter 4 in, Overall Length 3 7/8 in, Overall Width 4 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 3 in, Compatible Conduit Type PVC, Conduit Fitting Type Coupling, Connection Orientation Straight, Connection Type Coupling, For Conduit Type PVC, Inside Diameter 3.5 in, Schedule 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120VHGFI)
- SCHNEIDER ELECTRIC Contact Block, 1NO/1NC Slow Break, 16mm (ZB6Z5B)
- TRIPP LITE Cat5e Cable, Molded, Cross-over, Gray, 10ft (N010-010-GY)
- CAMPBELL CHAIN & FITTINGS Snap Tie Swvleye 5" Blk (T7601801)
- CANTEX Coupling, 4 In. Conduit, PVC, 12-5/16 In. L (5144040)
- CANTEX Two Piece Expansion Coupling, 1-1/4 In. (5144034)
- CANTEX Male Adapter, 2 In Conduit, PVC, 2-1/8 In L (5140108)
- CANTEX Service Entrance Cap, PVC, 6-5/8 In. L (5133695)
- CANTEX 1/2 in. D PVC Electrical Conduit Coupling For PVC (5144031U)
- CANTEX Elbow, 45 Degree, 1-1/2 In., 11-5/32 In. L (5121007)
- CANTEX Elbow, 90 Degree, 1-1/4 In., PVC, 13 In. L (5121056)
- Cantex Conduit Fittings