Shop All Conduit Fittings
Cantex
Coupling, 2-1/2 In Conduit, PVC, 9-1/4 In L
Mfr # 5144037
Zoro # G1697211
original price:
$78.19
14% off
new price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Coupling
- Conduit Fitting Material PVC
- Overall Length 14 15/16 in
- Standards UL
Product Information
- Brand Cantex
- MFR # 5144037
- Zoro # G1697211
- UPC # 088700023574
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 14 15/16 in |
Conduit Trade Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Overall Width | 2 7/8 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | PVC |
Item | Expansion Conduit Coupling |
Standards | UL |
For Use With | Schedule 40 PVC Conduit |
Material | PVC |
Connection Type | Coupling |
Compatible Conduit Type | PVC |
Description
Expansion Conduit Coupling, Trade Size 2 1/2 in, Overall Length 14 15/16 in, Overall Width 2 7/8 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 2 1/2 in, Compatible Conduit Type PVC, Conduit Fitting Type Coupling, Connection Type Coupling, For Conduit Type PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004NK)
- HUBBELL 30A Twist-Lock Connector 4P 4W 120/208VAC BK/WT (HBL3433C)
- SAFETY TECHNOLOGY INTERNATIONAL Sti-6405 Exit Stopper Multi Door Stopper (STI-6405)
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB4BV013)
- CANTEX Coupling, 3 In., PVC, 3-55/69 In. L (6141630)
- CANTEX 1/2 in. D PVC Electrical Conduit Coupling For PVC (5144031U)
- CANTEX Elbow, 90 Degree, 1-1/2 In., 15-1/2 In. L (5121057)
- CANTEX Male Adapter, 2 In Conduit, PVC, 2-1/8 In L (5140108)
- CANTEX Meter Offset, 1-1/4 In., PVC, 4-1/4 In. L (5133183)
- CANTEX Elbow, 45 Degree, 3/4 In Conduit, PVC (5133764)
- RACO Compression Coupling, 2-21/64" L, Steel (2924RT)
- Cantex Conduit Fittings