Shop All Conduit Bodies & Covers
Cantex
Conduit Outlet Body, PVC, LR
Mfr # 5133652
Zoro # G2600674
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 in
- Conduit Outlet Body Material PVC
- Conduit Outlet Body Style LR
Product Information
- Brand Cantex
- MFR # 5133652
- Zoro # G2600674
- UPC # 088700065833
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Overall Length | 6 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Description
Conduit Outlet Body, For Use With Schedule 40 Conduit, Schedule 80 Conduit, Hub Size 1 in, Number of Hubs 2, Body Capacity 11.8 cu in, PVC, Includes Gasket, Lid, Screws, Standards CSA, UL, Connection Orientation 90 Degrees , Body Style LR, Back Type Flat, Body Type Conduit Outlet Body, Gray, Compatible Conduit Trade Size 1 in, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Hub Style Not Threaded, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, White, 100 ft. (2333)
- NOBLES/TENNANT Circuit Breaker, 20A, 250V AC (383723)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 18 - 12 AWG - 100 Pcs - Yellow (WWNUT-11-YW-100)
- PICO Ring Term-16-14 1/4 Nyl, #3006G (3006G)
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Body Hub Size: 1/2" (5133101)
- CANTEX Conduit Outlet Body, PVC, C (5133108)
- CANTEX Conduit Outlet Body, PVC, T (5133564)
- CANTEX Conduit Outlet Body, PVC, LL (5133660)
- CANTEX Conduit Outlet Body, PVC, LR, Color: Gray (5133653)
- CANTEX Conduit Outlet Body, PVC, LB (5133664)
- KILLARK Conduit Outlet Body, C, 1/2 In. (OC-1)
- Cantex Conduit Bodies & Covers