Shop All Conduit Bodies & Covers
Cantex
Conduit Outlet Body, PVC, LB, Color: Gray
Mfr # 5133666
Zoro # G2674707
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 1/4 in
- Conduit Outlet Body Material PVC
- Conduit Outlet Body Style LB
Product Information
- Brand Cantex
- MFR # 5133666
- Zoro # G2674707
- UPC # 088700065444
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Overall Width | 2 1/2 in |
Overall Length | 7 9/16 in |
Compatible Conduit Trade Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Description
Conduit Outlet Body, For Use With Schedule 40 Conduit, Schedule 80 Conduit, Hub Size 1 1/4 in, Number of Hubs 2, Body Capacity 25 cu in, PVC, Includes Gasket, Lid, Screws, Standards UL, Connection Orientation 90 Degrees , Body Style LB, Back Type Flat, Body Type Conduit Outlet Body, Gray, Compatible Conduit Trade Size 1 1/4 in, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Hub Style Not Threaded, Overall Length 7 9/16 in, Overall Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR Premium Welding Cable 1/0 Black 10 FT Black Male 2MPC / 250A Standard Electrode Holder (TSWC10BK10-BKM-EH25)
- RHEEM 46-101905-01 208/230V-24V 40 Va (46-101905-)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1BBA-R63/D)
- SUPERIOR ELECTRIC 15A 250V NEMA 6-15P Straight Electrical Plug (YGA020A)
- CANTEX Conduit Outlet Body, PVC, C (5133108)
- CANTEX Conduit Outlet Body, PVC, LL (5133649)
- CANTEX Conduit Outlet Body, PVC, LB (5133667)
- CANTEX Conduit Outlet Body, PVC, LL (5133660)
- CANTEX Conduit Outlet Body, PVC, C, Color: Gray (5133105)
- CANTEX Conduit Outlet Body, PVC, T, Conduit Outlet Hub Size: 2-1/2" (5133569)
- KILLARK Conduit Body Gasket, Killark GES Series (GES-RG)
- Cantex Conduit Bodies & Covers