Shop All Conduit Bodies & Covers
Cantex
Conduit Outlet Body, PVC, LB
Mfr # 5133670
Zoro # G2990093
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 3 in
- Conduit Outlet Body Material PVC
- Conduit Outlet Body Style LB
Product Information
- Brand Cantex
- MFR # 5133670
- Zoro # G2990093
- UPC # 088700020887
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 in |
Conduit Outlet Body Hub Size | 3 in |
Conduit Outlet Hub Size | 3" |
Overall Length | 15 1/8 in |
Compatible Conduit Trade Size | 3 in |
Overall Width | 4 5/8 in |
Trade Size | 3 in |
Description
Conduit Outlet Body, For Use With Schedule 40 Conduit, Schedule 80 Conduit, Hub Size 3 in, Number of Hubs 2, Body Capacity 198 cu in, PVC, Includes Gasket, Lid, Screws, Standards UL, Connection Orientation 90 Degrees , Body Style LB, Back Type Flat, Body Type Conduit Outlet Body, Gray, Compatible Conduit Trade Size 3 in, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Hub Style Not Threaded, Overall Length 15 1/8 in, Overall Width 4 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Adjustable Butt-Splice Kit, Culus Classi (LABSK)
- BURNDY Insulated Multitap Connector, 2.86 In. L (1PLD2/04)
- GENERAC 50-ft 30-Amp Generator Cord (6329)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRTR20)
- CANTEX Conduit Outlet Body, PVC, LB (5133667)
- CANTEX Conduit Outlet Body, PVC, C (5133108)
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Body Hub Size: 1" (5133103)
- CANTEX Cantex 5133670U 3 in. LB Type PVC Body Conduit (3167525)
- CANTEX Conduit Outlet Body, PVC, E (5133158)
- CANTEX Conduit Outlet Body, PVC, LL, Conduit Outlet Hub Size: 3/4" (5133661)
- KILLARK Conduit Body, 153 cu. in Capacity, LB Body (OLB-7M)
- Cantex Conduit Bodies & Covers