Shop All Conduit Bodies & Covers
Cantex
Conduit Outlet Body, PVC, E
Mfr # 5133159
Zoro # G0979781
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 4 in
- Conduit Outlet Body Material PVC
- Conduit Outlet Body Style E
Product Information
- Brand Cantex
- MFR # 5133159
- Zoro # G0979781
- UPC # 088700065307
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 4 in |
Conduit Outlet Body Hub Size | 4 in |
Conduit Outlet Hub Size | 4" |
Overall Length | 15 15/16 in |
Trade Size | 4 in |
Overall Width | 5 5/8 in |
Compatible Conduit Trade Size | 4 in |
Description
Conduit Outlet Body, For Use With Schedule 40 Conduit, Schedule 80 Conduit, Hub Size 4 in, Number of Hubs 1, Body Capacity 305 cu in, PVC, Includes Gasket, Lid, Screws, Standards UL, Body Style E, Back Type Flat, Body Type Conduit Outlet Body, Gray, Compatible Conduit Trade Size 4 in, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Hub Style Not Threaded, Overall Length 15 15/16 in, Overall Width 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button, 22mm, White, Plastic Bezel (3SU1100-0AB60-1FA0)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A, Main Circuit Breaker (LA400AWK)
- A.R. NORTH AMERICA Vacuum Switch, 1.5,435,220V, 16A (0205005510)
- LEVITON ELECTRICAL RECEPTACLES 20A WR/TR SLIM GCFI GRY (GFWT2-GY)
- CANTEX Conduit Outlet Body, PVC, T (5133570)
- CANTEX Conduit Outlet Body, PVC, E (5133152)
- CANTEX Conduit Outlet Body, PVC, C, Color: Gray (5133105)
- CANTEX Conduit Outlet Body, PVC, T (5133566)
- CANTEX Conduit Outlet Body, PVC, LB (5133672)
- CANTEX Conduit Outlet Body, PVC, LB (5133664)
- L.H. DOTTIE L.H. Dottie 3'' C Threaded Conduit Body w/ Cover & Gasket (C300CG)
- Cantex Conduit Bodies & Covers