Shop All Conduit Bodies & Covers
Cantex
Conduit Outlet Body, PVC, C
Mfr # 5133106
Zoro # G1980237
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 2 in
- Conduit Outlet Body Material PVC
- Conduit Outlet Body Style C
Product Information
- Brand Cantex
- MFR # 5133106
- Zoro # G1980237
- UPC # 088700065062
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Compatible Conduit Trade Size | 2 in |
Trade Size | 2 in |
Overall Length | 10 3/8 in |
Overall Width | 3 1/8 in |
Description
Conduit Outlet Body, For Use With Schedule 40 Conduit, Schedule 80 Conduit, Hub Size 2 in, Number of Hubs 2, Body Capacity 63.5 cu in, PVC, Includes Gasket, Lid, Screws, Standards UL, Body Style C, Back Type Flat, Body Type Conduit Outlet Body, Gray, Compatible Conduit Trade Size 2 in, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Hub Style Not Threaded, Overall Length 10 3/8 in, Overall Width 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch Head, Rotary, Side, 13to 185 (GLZ1AA)
- HUBBELL Enclosure, 24 in H, 20 in D, Rolled Steel (HSQ24)
- DAYTON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (14H181)
- PALADIN TOOLS Head Set, Jack Terminator, Mgs400 (PA3712)
- CANTEX Conduit Outlet Body, PVC, LR, Standards: CSA, UL (5133650)
- CANTEX Conduit Outlet Body, PVC, LB (5133663)
- CANTEX Conduit Outlet Body, PVC, T (5133566)
- CANTEX Conduit Outlet Body, PVC, LR, Color: Gray (5133653)
- CANTEX Conduit Outlet Body, PVC, LL (5133662)
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Hub Size: 4" (5133109)
- RACO Conduit Body Cover, 1-1/4" Hub, Aluminum (CSC125)
- Cantex Conduit Bodies & Covers