Shop All Conduit Bodies & Covers
Cantex
Cantex 5133568U 2 in. PVC T Conduit Body
Mfr # 3339967
Zoro # G803755289
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cantex
- MFR # 3339967
- Zoro # G803755289
- UPC # 88700066069
- Country of Origin China
- Category Conduit Bodies & Covers
Description
Features
- Size : 2"
- Type : T
- Schedule 40
- For non-metallic schedule 40/80 conduit
- Used to gain access to conduit for wire pulling
- UL listed
- Dimension: 3.75" H x 10.5" W x 4.25" L
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Connector (CS8364C)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 1 Pole, 120/240V AC (B140H)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 2 Pole, 120/240V AC (QOB225)
- SIEMENS Plug In Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (3TX71155FC03C)
- CANTEX Conduit Outlet Body, PVC, T (5133571)
- CANTEX Conduit Outlet Body, PVC, T, Standards: UL (5133565)
- CANTEX Conduit Outlet Body, PVC, T (5133570)
- CANTEX Conduit Outlet Body, PVC, E (5133159)
- CANTEX Conduit Outlet Body, PVC, LB (5133670)
- CANTEX Conduit Outlet Body, PVC, E (5133158)
- CROUSE-HINDS 1 1/2 NPT IRON C FORM 7 CNDT BODY (C57)
- Cantex Conduit Bodies & Covers