Shop All Conduit Fittings
Cantex
Box Adapter, 3 In Conduit, PVC, 2-5/32 In L
Mfr # 5133722
Zoro # G1921227
original price:
$15.75
24% off
new price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Adapter
- Conduit Fitting Material PVC
- Overall Length 2 1/8 in
- Conduit Trade Size 3 in
Product Information
- Brand Cantex
- MFR # 5133722
- Zoro # G1921227
- UPC # 088700518018
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/8 in |
Conduit Trade Size | 3 in |
Trade Size | 3 in |
Overall Height | 2 1/8 in |
Compatible Conduit Trade Size | 3 in |
Outside Diameter | 4.2 in |
Inside Diameter | 3.01 in |
Overall Width | 4 3/16 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Adapter |
Conduit Fitting Material | PVC |
Item | Conduit Adapter |
For Use With | Schedule 40 PVC Conduit |
Standards | UL |
Material | PVC |
Compatible Conduit Type | PVC |
Connection Type | Adapter |
Description
Conduit Adapter, Trade Size 3 in, Outside Diameter 4.2 in, Overall Length 2 1/8 in, Overall Height 2 1/8 in, Overall Width 4 3/16 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 3 in, Compatible Conduit Type PVC, Conduit Fitting Type Adapter, Connection Type Adapter, For Conduit Type PVC, Inside Diameter 3.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1283-6B19-80-0)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1TL1-2D)
- TAYM Electrical Box Cover, 2 Gang, Polycarbonate (MM2420C)
- ZORO SELECT Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 15A @ 480V AC Contact Rating (5JED5)
- CANTEX Reducr, 1-1/2 In. x 1-1/4 In., 1-1/2 In. L (5142223)
- CANTEX Elbow, 45 Degree, 2 In Conduit, PVC (5133768)
- CANTEX Elbow, 90 Degree, 3/4 In Conduit, PVC (5133824)
- CANTEX Elbow, 90 Degree, 3 In Conduit, PVC, 25 In L (5133830)
- CANTEX ADAPTR TRM PVC ML 2-1/2"" (5140109C)
- CANTEX Box Adapter, 4 In Conduit, PVC, 2-5/16 In L (5133724)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 4 to 2-1/2In (RB400-250A)
- Cantex Conduit Fittings