Shop All Conduit Fittings
Cantex
Box Adapter, 2-1/2 In Conduit, PVC
Mfr # 5133721
Zoro # G0555983
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Adapter
- Conduit Fitting Material PVC
- Overall Length 1 15/16 in
- Standards UL
Product Information
- Brand Cantex
- MFR # 5133721
- Zoro # G0555983
- UPC # 088700518001
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 15/16 in |
Conduit Trade Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Overall Height | 1 15/16 in |
Inside Diameter | 2.42 in |
Compatible Conduit Trade Size | 2 1/2 in |
Outside Diameter | 3.35 in |
Overall Width | 3 3/8 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Adapter |
Conduit Fitting Material | PVC |
Item | Conduit Adapter |
Standards | UL |
For Use With | Schedule 40 PVC Conduit |
Material | PVC |
Compatible Conduit Type | PVC |
Connection Type | Adapter |
Description
Conduit Adapter, Trade Size 2 1/2 in, Outside Diameter 3.35 in, Overall Length 1 15/16 in, Overall Height 1 15/16 in, Overall Width 3 3/8 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 2 1/2 in, Compatible Conduit Type PVC, Conduit Fitting Type Adapter, Connection Type Adapter, For Conduit Type PVC, Inside Diameter 2.42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A6P6)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL1372)
- AC WORKS 30A 250V L6-30R Flanged Outlet UL and C-UL Listed (ASOUL630R)
- ADVANCE CABLE TIES 11 50 lb. RED CABLE TIES 100/BAG (AL-11-50-2-C)
- CANTEX Elbow, 45 Degree, 3/4 In Conduit, PVC, Standards: UL (5121004)
- CANTEX COUPLING PVC 3/4"" (6141624U)
- CANTEX Coupling, 2 In. Conduit, PVC, 9-1/4 In. L (5144036)
- CANTEX Elbow, 90 Degree, 3 In., PVC, 25 In. L (5121060)
- CANTEX Elbow, 45 Degree, 1-1/2 In Conduit, PVC (5133767)
- CANTEX Two Piece Expansion Coupling, 1-1/2 In. (5144035)
- RACO Extension Weld, Sq, 2-1/8 D, 1/2-3/4, 4" (207)
- Cantex Conduit Fittings