Shop All Fireplace Tools
Canterbury Enterprises Llc
Canterbury Enterprises BF.KY.01 3 in. Universal Fireplace Key
Mfr # 171548
Zoro # G504090047
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Canterbury Enterprises Llc
- MFR # 171548
- Zoro # G504090047
- UPC # 54773902542
- Country of Origin Taiwan, Province of China
- Category Fireplace Tools
Description
Features
- Blue Flame
- Polished Chrome Finish
- Universal Gas Fireplace Key
- With Handle
- Dual Fit Key Fits Both 1/4 in. & 5/16 in. Valve Stems For Gas Fireplaces
- Made Of Zinc
- Size 3 in.
- Dimension - 0.58 x 3.44 x 5.75 in.
- Item Weight - 0.19 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Electrostatic Filter for Home Furnaces - Washable - 16-3/8 x 21-1/2” - Merv8 (DEF16.321.51E)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 39-1/2 in x 39-1/2 in (53DR18)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V47AC-6C)
- WILLIAMS COMFORT PRODUCTS Multi Pilot, 90 deg. Left, 90 deg. Right (P322396)
- BUILDERS EDGE Builders Edge 130130003123 White Wrap Around Utility Block (157289)
- UNIFLAME Uniflame F-1657 5 PC VENETIAN BRONZE FIRESET WITH HEAVY CROOK HANDLES (F-1657)
- DAGAN Dagan 5804 Lattice Design Log Rack with Tools; Bronze - 4 Piece (5804)
- UNIFLAME Uniflame T51030PK 5 PC POLISHED BRASS & BLACK FIRESET (F-3189) (T51030PK)
- WOODEZE Woodeze 5IM-LT0162 Ash Shovel - Black (5IM-LT0162)
- OPEN HEARTH FIREPLACE POKER 30"" (15347)
- WESTINGHOUSE White Glass Chimney Glass (83101)
- Canterbury Enterprises Llc Fireplace Parts & Accessories