Shop All Furnace and Heater Parts
Canterbury Enterprises Llc
Blue Flame NKY.8.05 8 in. Universal Key Flat Black
Mfr # NKY.8.05
Zoro # G304121729
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Canterbury Enterprises Llc
- MFR # NKY.8.05
- Zoro # G304121729
- UPC # 54773902009
- Country of Origin China
- Category Furnace and Heater Parts
Description
Universal Decor Valve Key for 0.25" and 0.3125" gas valve. This key comes in 8 designer finishes to choose from.
This item comes in a flat black color.
8" gas valve key to turn your Blue Flame gas valve on and off.
Comes in 8 designer finishes to choose from.
Assembled Depth: 0.75".
Assembled Height: 12".
Assembled Width: 3.5".
Length: 8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Heating Element, 1600-Watts, 277V, Mm-24A (630-16279)
- AIR HANDLER 8-7/8x19-1/8x1 Synthetic Pleated Air Filter, MERV 7 (21C062)
- OATEY Roof Flashing Vent Collar, 4in. (14208)
- HONEYWELL Thermostat Cover Kit (14004406-910/U)
- DAYTON Impeller, High Volume, CPVC (5608)
- SUNTEC 135722-Hk Strainer & Gasket For (135722-HK)
- HIBLOW Chamber Block and Filter Repair Kit (80PC000042P)
- HONEYWELL 137266 Cell Handle (137266)
- HONEYWELL HOME POWERHEAD ADAPTER KIT FOR V4044 AND V804 (40003918-007)
- RANCO Cold Control (A22-392)
- LENNOX Induced Purge Blower Assembly (80C93)
- Canterbury Enterprises Llc Furnace and Heater Parts