Shop All Buffing Wheels
Canterbury Enterprises Llc
Blue Flame NKY.8.01 8 in. Universal Key Polish Chrome
Mfr # NKY.8.01
Zoro # G404121506
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Canterbury Enterprises Llc
- MFR # NKY.8.01
- Zoro # G404121506
- UPC # 54773902566
- Country of Origin China
- Category Buffing Wheels
Description
The Blue Flame 8" Universal key fits up to 2 stem sizes. Fits both 0.25" and 0.3125" valve stems. The Blue Flame key comes in an array of 8 finishes.
8" of usable length plus handle.
8" key turns gas valve on and off.
Polished Chrome finish.
Fits Blue Flame 0.5" valves.
Made of Zinc.
Assembled Depth: 0.75".
Assembled Height: 12".
Assembled Width: 3.5".
Length: 8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 45038 Double Cut (Alternate Cut) Carbide Burs, Type SM5, 1/2" x 1" x 1/4", 1-Pack (45038)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Coarse (A018921)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 A60T 3" x .035" x 1/4" 60 Grit Aluminum Oxide (23053)
- WEILER Crimped Wire End Brush 3/4", .006" Stainless Steel Fill (10017)
- PFERD 5" Felt Flap Disc - 7/8" Arbor Hole - Soft Grade (48804)
- ZORO SELECT Buffing Wheel, Cushion Sewn, 6 In Dia. (12U098)
- CAR DEALER DEPOT Hi-Buff HOOK AND LOOP Wool Buffing Pad - 7.5" X 1.5" (HB 175)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 10 In Dia. (12U087)
- STANDARD ABRASIVES Cross Buff, A/O, 3/4in. (7000047134)
- 3M Super Hogs Hair Pad, 27 in, PK5 (3700N 931)
- DICO PRODUCTS Cushion Sewn Bffng Wheel, 10" dia. x 1/2" (7000019)
- Canterbury Enterprises Llc Buffing Wheels