Shop All Buffing Wheels
Canterbury Enterprises Llc
Blue Flame NKY.18.BRS 18 in. Universal Polish Brass Key
Mfr # NKY.18.BRS
Zoro # G504121888
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Canterbury Enterprises Llc
- MFR # NKY.18.BRS
- Zoro # G504121888
- UPC # 54773900890
- Country of Origin China
- Category Buffing Wheels
Description
The Blue Flame Universal Keys for gas valves fits either a 0.25" or 0.3125" socket. Our Blue Flame 3" and 8" keys come in eight colors to choose from. The brass and chrome keys also come in 12", 18" and 24" sizes. Choose from an array of colors for your hearths decor.
Universal valve key, key fits both 0.25" and 0.3125" gas valve stems to turn the gas to your firebox on and off.
18" of usable length plus handle.
The blue flame gas valve key will fit a 0.25" and a 0.3125" gas valve stem.
The 18" size key comes in 2 colors to choose from polished chrome and polished brass.
Made of Zinc.
Assembled Depth: 0.75".
Assembled Height: 18".
Assembled Width: 3.5".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 4" x 24" ProSand BlueFire Portable Sanding Belt 80-Grit, PK 2 (05472)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727121)
- WEILER 1-3/4" Polyflex Encapsulated Circular Flared End Brush, .006" (35222)
- NORTON ABRASIVES Flap Disc, Zirconia Alumina, 4 1/2" dia (77696090087)
- 3M Polishing Wheel, Rubber, 1 in. dia. (45138)
- STANDARD ABRASIVES Cross Buff, A/O, 1-1/2in, VFN (725006)
- DICO PRODUCTS Cushion Sewn Buffing Wheel 1" thick (7000273)
- S.M. ARNOLD GRADE 0000 STEEL WOOL 16 PADS/BAG (AR25-793)
- PFERD Cloth Ring 3" Dia x 3/8" Width - 3/8" AH, Cotton Flannel Fabric (48740)
- 3M 3M 13084 Finesse-It Finishing Material - Gallon, White (7100075517)
- S&G TOOL AID BUFF BONNET CLEANING TOOL (SG87975)
- Canterbury Enterprises Llc Buffing Wheels