Shop All Gas Valves
Canterbury Enterprises Llc
Blue Flame NKY.18 18 in. Universal Gas Valve Key - Polished Chrome
Mfr # NKY.18
Zoro # G304028288
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Canterbury Enterprises Llc
- MFR # NKY.18
- Zoro # G304028288
- UPC # 54773900883
- Country of Origin China
- Category Gas Valves
Description
The Blue Flame Universal Keys for gas valves fits either a 1⁄4 in. or 0.3125" socket. Our Blue Flame key comes in eight colors to choose from and is available in 3" and 8" sizes. The brass and chrome keys also come in 12", 18" and 24" sizes. Choose from an array of colors for your hearths decor.
This key comes in a polished chrome finish.
The blue flame gas Valve Key will fit a 0.25" and a 0.3125" gas valve stem.
The 18" size key comes in 2 colors to choose from chrome and brass.
Assembled Depth: 0.75".
Assembled Height: 18".
Assembled Width: 3.5".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard Duty Industrial Fan 36" Non-Oscillating, 115VAC, 8100/12,600 CFM (3PEG9)
- BERNER High Velocity Air Curtain, 4782 cfm (IDC12-3144AZ-G)
- HONEYWELL THERMAL SOLUTIONS V5055A1012 1-1/4" Gas Valve (V5055A1012)
- AAON MOTOR RAIN SHIELD CANOPY (R17271)
- BLUE FLAME Antique Brass Zinc Expandable Gas Valve Key (EXP.KY.ABR)
- MAXITROL 210D-1 1/2 1-1/2" Gas Pressure (210D-1)
- ARMSTRONG 73W17 102837-01 24V 1/2" X 1/2" (73W17)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-7A-1010-0011)
- MCDONNELL & MILLER 37-27 Valve Bracket Gasket For (37-27)
- HEIL QUAKER 1/2 in. 24V 3.5 in. Gas Valve (1176929)
- Canterbury Enterprises Llc Gas Valves