Shop All Firestarters and Lighters
Canterbury Enterprises Llc
Blue Flame LLT.7.531.NG Natural Gas Log Lighter - T Style
Mfr # LLT.7.531.NG
Zoro # G704083382
$47.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Canterbury Enterprises Llc
- MFR # LLT.7.531.NG
- Zoro # G704083382
- UPC # 54773114037
- Country of Origin China
- Category Firestarters and Lighters
Description
The"T" Style Blue Flame Log Lighter is CSA Certified. The"T" design places the unique mixing chamber in the center of the Log Lighter for connections to the center rear of the firebox. The Log Lighter pipes connect on both the left and right sides of the mixing chamber. The Blue Flame steel Log Lighter is designed to help ignite wood in a fireplace. Eliminates the need for paper or kindling. This Log Lighter features steel construction for durability and the design of the air/gas mixing chamber makes lighting a wood fire safer than burning raw gas.
Reduces emissions in the environment by 50% during use.
Shutter attached to the air/gas mixing chamber adjusts the flame from golden radiant to hot blue for a hotter fire.
Iginites even wet firewood.
Increases radiant heat in the room.
For use with real wood logs.
Steel construction for durability.
CSA certified.
Complere installatin instructions included.
26,000 BTU'S.
Energy conserving.
Assembled Depth: 2".
Assembled Height: 23.5".
Assembled Width: 4.5".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Fuel Filter- In tank (07-066)
- IGLOO 16qt Blue Roller Cooler (34825)
- 21ST CENTURY 21 Century CM-12 Repels Mosquito Sticks (CM-12)
- MTD Plate-Shave 30 (790-00119-0637)
- CANTERBURY ENTERPRISES LLC Blue Flame LLS.1220.NG 12 in. Natural Gas Log Lighter - Straight (LLS.1220.NG)
- INSTA-FIRE Insta-Fire 30P-CFSO Fire Starter; 30 Pack (30P-CFSO)
- ZIPPO HeatBank® 9s Plus, 9 Hour USB Rechargeable Hand Warmer w/Display, Silver (40569)
- ZIPPO Rose Gold Rechargeable Candle Lighter (121573)
- ZIPPO Ship Shark Emblem Design Black Matte Pocket Lighter (48120)
- GREEN MOUNTAIN FIRE LOGS WOOD 8PK (GMFW 8)
- COLEMAN Disposble Butane Lighter (2000016482)
- Canterbury Enterprises Llc Firestarters and Lighters