Shop All Firestarters and Lighters
Canterbury Enterprises Llc
Blue Flame LLS.1626.NG Natural Gas Log Lighter - Straight
Mfr # LLS.1626.NG
Zoro # G404083125
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Canterbury Enterprises Llc
- MFR # LLS.1626.NG
- Zoro # G404083125
- UPC # 54773112033
- Country of Origin China
- Category Firestarters and Lighters
Description
When the power goes out or anytime, increase heat in wood burning fireplace with the Blue Flame Log Lighter. CSA Certified for use with natural gas, this energy saving Blue Flame Log Lighter ensures Safety for the end user by mixing air and gas together for a safer light up. Starts even wet wood without kindling.
Reduces emissions in the environment by 50 percent.
Shutter attached to the air-gas mixing chamber adjusts the flame from golden radiant to hot blue for a hotter fire.
Ignites even wet firewood.
For use with real wood logs.
Steel construction for durability.
CSA certified.
Complete installation instructions included.
Actual inside diameter: 0.335.
Actual outside diameter: 0.62.
Assembled Depth: 1.25".
Assembled Height: 1.5".
Assembled Width: 1.355".
Material: Steel.
Maximum working pressure (psi): 315.
Maximum working temperature (F): 400.
Minimum working temperature (F): 120.
Pipe and Tubing Product Type: Black.
Length: 1.355 ft.
Rating: 315 psi.
Recommended function: Gas Supply.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Seal Kit, Water Pump 3" x5" x2" (A-AR101549)
- SMITHS Lawn Mower Blade Sharpener (50603)
- MTD MTD, Hi-Lift 23.25", Blade (942-04244A)
- GARDMAN PLANTER 2 TIER BLK W/LINERS (W22 R525X)
- CANTERBURY ENTERPRISES LLC Blue Flame LLS.1220.NG 12 in. Natural Gas Log Lighter - Straight (LLS.1220.NG)
- CANTERBURY ENTERPRISES LLC Blue Flame LLT.7.531.NG Natural Gas Log Lighter - T Style (LLT.7.531.NG)
- ZIPPO 1941 Replica Pocket Lighter, Brushed Brass (1941B)
- ZIPPO Black Lighter Pouch with Loop and Thumb Notch (LPTBK)
- SMARTER STARTER FLUID Natural Charcoal Lighter Fluid 32 oz (ECG32-6)
- ZIPPO Black Light Dragon Eye Design Black Matte Pocket Lighter (48608)
- CALICO BRANDS . HW12 WIND RESISTANT UTILITY LIGHTER (BGM19T-1/12CD)
- Canterbury Enterprises Llc Firestarters and Lighters