Shop All Keys
Canterbury Enterprises Llc
Blue Flame BF.KY.06 3 in. Universal Key Satin Chrome
Mfr # BF.KY.06
Zoro # G704034643
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Canterbury Enterprises Llc
- MFR # BF.KY.06
- Zoro # G704034643
- UPC # 54773901958
- Country of Origin China
- Category Keys
Description
The Blue Flame 3" Universal Gas valve key is designed to fit up to 2 valve stem sizes. Fits both 0.25" and 0.3125" valve stems. Choose from an array of 8 finishes for your hearths decor.
Color: Satin Chrome.
3" of usable length plus handle.
3" gas valve key to turn your Blue Flame gas valve on and off.
Fits Blue Flame 0.5" gas valves.
Made of Zinc.
Assembled Depth: 0.75".
Assembled Height: 3".
Assembled Width: 2.5".
Length: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN PRESTIGE Baldwin Prestige 380SLB11PS Torrey Pines (93800-017)
- COMPONENT HARDWARE Door and Butt Hinge (W60-Y015)
- SCHLAGE RESIDENTIAL Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L (B60F 626 KD)
- WHITECAP TEAK Two Loop Handrail - 23in (60102)
- HY-KO Keyblank Lock Fort Fh3 (11010FH3)
- HILLMAN Padlock Universal Key Blank Single, 10PK (85902)
- HY-KO Key Blank Arrow Ar4 (11010AR4)
- SOLIDKEYS SolidKeys: Ford Remote Key 3 Button High Security (SLD-RHKFO3HS)
- JMA JMA:SC1 Keys Nickel Finish Schlage Key Blanks (JMA-SLG-3E-NP)
- BEST Key Blank, C Keyway, Standard, 7 Pins (1A1C1KS473KS800)
- HILLMAN Traditional Key Motorcyle Universal Key Blank for Double Sided - Case of 10 (5967773)
- Canterbury Enterprises Llc Keys