Shop All Electrical Tapes
Cantech
Fire retardant Tape
Mfr # 2022148110
Zoro # G607713966
Sold in multiples of 24 for $227.76
$227.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Metalized
- Tape Width 1.89"
- Tape Length 110"
- Material U.V. Treated Polypropylene Film
- Tape Tensile Strength 30 lb/in
Product Information
- Brand Cantech
- MFR # 2022148110
- Zoro # G607713966
- UPC # 00067735202246
- Country of Origin Canada
- Category Electrical Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 110" |
Tape Core Diameter | 5.25" |
Details
Tape Color | Metalized |
Material | U.V. Treated Polypropylene Film |
Tape Tensile Strength | 30 lb/in |
Thickness | 3" |
Adhesive | High Performance Acrylic |
Item | Flexpro Flexible Duct Tape UL-181B-FX |
Tensile Strength | 30 |
Standards | UL-181B-FX and CAN/ULC-S102 listed. Meets CAN/ULC-S109 standard. |
Tape Elongation | 140 |
Duct Tape Type | Cloth/Duct Tape |
Description
Flexpro Flexible Duct Tape UL-181B-FX
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Masking Tape, 10 In. Wide x 72 Yards Long, Green (GPT-10)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (2-20-468MP)
- TENON 55 gal. Sealer, Clear, Water Base (120824)
- NMC Caution Do Not Enter (PT9)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20B676BI)
- DUCK BRAND 1/2 in. W X 20 ft. L Assorted Vinyl Electrical Tape (299020)
- 3M 3/4 ELECTRICAL TAPE (3M6130)
- 3M Electrical Tape YELLOW (530-YE)
- PARTNERS BRAND Electrical Tape, 7.0 Mil, 3/4"x 20 yds., Orange, 200/Case (T964618A)
- 3M Embossed Foil Tape, 4 In. x 6 Yd., Silver (1267)
- 3M Electrical Tape, 1 mil, 1/4"x72 yd., Yellow (3M 1318-1 0.25" x 72 yds Yellow)
- Cantech Electrical Tapes