Shop All Inkjet Printers
Canon
PIXMA TS9520 Wireless Inkjet All-In-One Printer, Copy/Print/Scan
Mfr # 2988C002
Zoro # G105695313
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scanner Type Inkjet
- Print Speed (Black) 15 ipm
- Print Resolution (Black) 4800 x 1200 dpi
- Print Speed 10 ipm
- Network Ready Yes
Product Information
- Brand Canon
- MFR # 2988C002
- Zoro # G105695313
- UPC # 13803305753
- Country of Origin Thailand
- Category Inkjet Printers
Dimensions
Depth | 21" |
Height | 19" |
Width | 10" |
Color Bit Depth | 16 b |
Maximum Copy Size (W x H) | 8.5 x 14 |
Accepts Paper Size | #10 Envelopes; 11" x 17"; 12" x 12"; 3 1/2" x 3 1/2"; 4" x 4"; 4" x 6"; 5" x 5"; 5" x 7"; 8" x 10"; Legal; Letter |
Details
Item | Copier/Fax/Multifunction Machines |
Scanner Type | Inkjet |
Print Speed (Black) | 15 ipm |
Print Resolution (Black) | 4800 x 1200 dpi |
Print Speed | 10 ipm |
Network Ready | Yes |
Features | Wireless Printing |
Includes | Multi-Purpose Tray; 4" x 6" Photo Paper Sample Pack; Setup CD; Set Of Standard Ink Tanks; Power Cord |
Print Resolution (Color) | 4800 x 1200 dpi |
Connector/Port/Interface | Bluetooth®; Ethernet; PictBridge™; USB; Wi-Fi |
Machine Functions | Copy; Print; Scan |
Description
Ideal everyday printer for you. Wireless, supports AirPrint and Mopria Print Service. Designed to print crisp documents, all the way up to 11" x 17". It can also print beautiful photos and has a built-in SD memory card slot. There is an ADF on top for copying stacks of paper. Supports two-sided printing. Features a 4.3" touch LCD on the front to control it all.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON *CANONCOMP.ICMF5850DNMF5850DN/5950DW/5960DNLBP6300DN/6650DN/6670DNHY (3480B001AA)
- AVERY Shipping Labels with TrueBlock Technology, 3-1/3 x 4, White, 600 Labels (5164)
- ZORO SELECT 40lb. Natural Kraft Paper 36" x 900 ft. (5PGN3)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade 2 (TCR6012)
- CANON imageCLASS MF264dw II Multifunction Laser Printer, Copy/Print/Scan (5938C020)
- CANON PIXMA TR4522 Wireless All-in-One Inkjet Office Printer (2984C042)
- CANON PIXMA TR7020a WH Wireless All-in-One Inkjet Printer, Copy/Print/Scan, White (4460C072)
- CANON PIXMA MG3620 Wireless All-in-One Photo Inkjet Printer, Copy/Print/Scan (0515C002)
- CANON Canon, Pixma Mg3620 Wireless All-In-One Photo Inkjet Printer, Copy/print/scan (0515C002)
- CANON Canon, TR150 WIRELESS PORTABLE COLOR INKJET PRINTER (4167C002)
- CANON PIXMA TS6420aBK Wireless All-in-One Inkjet Printer, Copy/Print/Scan (4462C082)
- Canon Printers & Scanners