Shop All Inkjet Printers
Canon
PIXMA TS6420aBK Wireless All-in-One Inkjet Printer, Copy/Print/Scan
Mfr # 4462C082
Zoro # G306569178
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scanner Type Inkjet
- Print Speed (Black) 13 ipm
- Print Resolution (Black) 4800 x 1200 dpi
- Print Speed 6.8 ipm
- Print Resolution (Color) 4800 x 1200 dpi
Product Information
- Brand Canon
- MFR # 4462C082
- Zoro # G306569178
- UPC # 13803348088
- Country of Origin Viet Nam
- Category Inkjet Printers
Dimensions
Width | 12.5" |
Depth | 15.9" |
Height | 5.9" |
Accepts Paper Size | #10 Envelopes; 3.5" x 3.5"; 4" x 6"; 5" x 5"; 5" x 7"; 7" x 10"; 8" x 10"; Letter; Legal |
Maximum Copy Size (W x H) | 8.5 x 15 |
Details
Item | Copier/Fax/Multifunction Machines |
Scanner Type | Inkjet |
Print Speed (Black) | 13 ipm |
Print Resolution (Black) | 4800 x 1200 dpi |
Print Speed | 6.8 ipm |
Print Resolution (Color) | 4800 x 1200 dpi |
Features | Wireless Printing |
Copying Speed (Black) | 6 ipm |
Machine Functions | Copy; Print; Scan |
Maximum Copies | 100 |
Copying Speed (Color) | 6 ipm |
Description
The PIXMA TS6420 is a compact and sleek All-in-One printer built for your busy lifestyle. It's easy to set up and simple to use; featuring a 1.44" OLED window, which delivers clear, easy-to-read status messages as well as front and rear paper feeding, so you can print on a variety of paper types. The TS6420 can handle your everyday tasks with ease, from scanning an old handwritten recipe to printing crafts from the Canon Creative Park App. Whether printing from your computer or wirelessly from your smartphone, the TS6420 is an effortless All-In-One printer that fits your everyday printing needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Zipper Bag, Stand-Up Tool Pouch, 2-Pack (55470)
- ZORO SELECT Flat Corrugated Boxes, 24" x 14" x 6", Kraft, 25/Bundle (11A632)
- COMPLYRIGHT Employee Record Jacket, Expndbl Lgl, PK25 (A5010)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Orbt Org Pk (WAU22561)
- CANON MAXIFY GX7021 Wireless MegaTank All-in-One Inkjet Printer, Copy/Fax/Print/Scan (4471C037)
- CANON imageCLASS MF264dw II Multifunction Laser Printer, Copy/Print/Scan (5938C020)
- CANON PIXMA TR8620a All-in-One Inkjet Printer, Copy/Fax/Print/Scan (4451C032)
- CANON PIXMA iP8720 Wireless Photo Inkjet Printer (8746B002)
- CANON Canon, TR150 WIRELESS PORTABLE COLOR INKJET PRINTER (4167C002)
- CANON PIXMA MG3620 Wireless All-in-One Photo Inkjet Printer, Copy/Print/Scan (0515C002)
- EPSON WorkForce ST-C8000 Color MFP Wide-Format Supertank Printer (C11CH71202)
- Canon Inkjet Printers