Shop All Copy & Printer Paper
Canon
Paper, Photo, 8-1/2"x11", 50Sh, PK50
Mfr # 7981A004
Zoro # G5199656
product price: $9.59
/pk 50, $0.19/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color White
- Paper Size Name Letter
- Finish Matte
- Size 8.5 x 11
Product Information
- Brand Canon
- MFR # 7981A004
- Zoro # G5199656
- UPC # 013803017014
- Country of Origin Japan
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Description
Paper,Photo,8-1/2 In.x11 In.,50Sh,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Mixed Carton, Pk500 (16U888)
- DACASSO Black Leatherette Tissue Box Cover (AG-1337)
- DECKER TAPE PRODUCTS Label, DL1864, OVERPACK, 2-1/2" X 6" (DL1864)
- SCHOOL SMART Ruled Cursive Handwriting Paper with Margin, 8 x 10-1/2 Inches, 500 Sheets (085243)
- CANON Photo Paper Plus Glossy II, 10.6 mil, 8.5 x 11, Glossy White, 20PK (1432C003)
- CANON High Resolution Paper, 8.5 x 11, Matte White, PK100 (1033A011)
- CANON Satin Photographic Paper Roll, 3 in. Core, 10 mil, 36 in. x 100 ft, Satin White (2047V146)
- CANON Matte Photo Paper, 4x6, 45lb., White, PK120 (7981A014)
- CANON Photo Paper Plus Glossy II, 4 x 6, Glossy White, PK50 (1432C005)
- CANON Wide Format Glossy Photo Paper, 2 in. Core, 8.5 mil, 24 in. x 100 ft, Glossy White (2047V128)
- GEOGRAPHICS Certificate Paper, Golden, PK25 (39451)
- Canon Copy & Printer Paper