Shop All Copy & Printer Paper
Canon
Paper, Lu10, 8-1/2X11, 50Sh, White, PK50
Mfr # 6211B004
Zoro # G5199936
product price: $35.65
/pk 50, $0.71/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color White
- Paper Weight 69 lb
- Paper Size Name Letter
- Features Fingerprint Resistant
Product Information
- Brand Canon
- MFR # 6211B004
- Zoro # G5199936
- UPC # 013803146851
- Country of Origin Japan
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,Lu10,8-1/2X11,50Sh,White,PK50 |
Color | White |
Paper Weight | 69 lb |
Features | Fingerprint Resistant |
Finish | Luster |
Paper/Media Thickness (mil) | 10.2 mil |
Machine Compatibility | Inkjet Printers |
Paper Finish | Luster |
Paper/Media Color(s) | White |
Description
Paper,Lu10,8-1/2X11,50Sh,White,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Side-Load Wire Stack Letter Tray, Black (62112)
- MELISSA & DOUG Lets Play House Condiment Set (9358)
- SCHOOL SMART CHALK SIDEWALK SET OF 52 - PK (PAC1752-5987DI)
- JJ KELLER Trip Cost Report Envelope (972)
- CANON Photo Paper Plus Glossy II, 4 x 6, Glossy White, PK50 (1432C005)
- CANON Matte Coated Paper Roll, 2" Core, 8 mil, 24" x 100 ft, Matte White (0849V349)
- CANON High Resolution Paper, 8.5 x 11, Matte White, PK100 (1033A011)
- CANON Paper, Matte, Photo, 8.5X11 50PK (CNM7981A004)
- CANON Matte Photo Paper, 4x6, 45lb., White, PK120 (7981A014)
- CANON Satin Photographic Paper Roll, 3 in. Core, 10 mil, 36 in. x 100 ft, Satin White (2047V146)
- SPRINGHILL 110Lb Salmon Ltr Pk (SGH085300)
- Canon Copy & Printer Paper