Shop All Inkjet Printers
Canon
MAXIFY GX7021 Wireless MegaTank All-in-One Inkjet Printer, Copy/Fax/Print/Scan
Mfr # 4471C037
Zoro # G005695314
product price: $903.99
/ea
Free Shipping & Returns
$903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scanner Type Inkjet
- Print Speed (Black) 24 ppm
- Print Resolution (Black) 1200 x 600 dpi
- Print Speed 15.5 ipm
- Width 16.2"
Product Information
- Brand Canon
- MFR # 4471C037
- Zoro # G005695314
- UPC # 13803352887
- Country of Origin Viet Nam
- Category Inkjet Printers
Dimensions
Width | 16.2" |
Depth | 15.8" |
Height | 12.4" |
Accepts Paper Size | 4" x 6"; 5" x 5"; 5" x 7"; 7" x 10"; 8" x 10"; Letter; Legal; #10 Envelope |
Details
Item | Copier/Fax/Multifunction Machines |
Scanner Type | Inkjet |
Print Speed (Black) | 24 ppm |
Print Resolution (Black) | 1200 x 600 dpi |
Print Speed | 15.5 ipm |
Print Resolution (Color) | 1200 x 600 dpi |
Network Ready | Yes |
Connector/Port/Interface | Ethernet; USB; Wi-Fi |
Includes | Set of Ink Bottles (GI-26: BK, C, M, Y); Documentation; Power Cord |
Features | Wireless Printing |
Fax Transmission Speed | 33.6 kb/s |
Auto Document Feed/Sheets | 100 |
Copying Speed (Color) | 15.5 ppm |
Machine Functions | Copy; Fax; Print; Scan |
Description
Copy multi-page documents with ease with the 50-sheet auto document feeder. Scan two-sided documents in just one pass with the auto document feeder and save a ton of time. Get the job done easily with an intuitive and easy-to-use 2.7" LCD touch screen. Easily load envelopes, labels, business cards, high-resolution paper and more in the rear tray. Get running in just a few minutes thanks to a streamlined and easy setup process out of the box. Easy Wi-Fi setup in minutes. Connect to Wi-Fi without the need for a computer. Print from your favorite mobile devices using the free Canon PRINT app. The MAXIFY has two separate 250-sheet bottom cassettes so you can hold up to 500 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 37/99)
- CLAUSS Shop Shears, 7 In. L, Stainless Steel (3321009)
- EPSON Ink, Cyan, PJIC1, for Discproducer (C13S020447)
- STANLEY JR. Stanley Jr. Kid Toy Role Play Toolbox Set Plastic Multicolored (RP011-SY)
- CANON MAXIFY GX6021 Wireless MegaTank All-in-One Inkjet Printer, Copy, Print, Scan (4470C037)
- CANON MAXIFY GX5020 Wireless Small Office Inkjet Printer (5550C002)
- CANON Canon 3113C002 Pixma G6020 Wireless Megatank All-in-One Printer (3113C002)
- CANON Inkjet Printer (2319C002)
- CANON PRINTER;INKJET (IB4120)
- CANON Canon, TR150 WIRELESS PORTABLE COLOR INKJET PRINTER (4167C002)
- Canon Printers & Scanners