Shop All Copy & Printer Paper
Canon
Matte Coated Paper Roll, 2" Core, 8 mil, 36" x 100 ft, Matte White
Mfr # 0849V350
Zoro # G803666189
Free Shipping & Returns
$98.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 36" x 100 ft
- Color White
- Finish Matte
- Paper Roll Core Size 2"
- Paper/Media Color(s) White
Product Information
- Brand Canon
- MFR # 0849V350
- Zoro # G803666189
- UPC # 750845830613
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet Size | 36" x 100 ft |
Paper Roll Core Size | 2" |
Sheet/Roll Size | 36" x 100 ft |
Details
Item | Paper |
Color | White |
Finish | Matte |
Paper/Media Color(s) | White |
Paper Finish | Matte |
Rolls Per Unit | 1 |
Machine Compatibility | Wide-Format Inkjet Printers |
Paper/Media Thickness (mil) | 8 mil |
Description
High-quality, matte coated paper prints in very high resolution and performs well with graphics and signage. Ideal for check prints, presentations, mapping, screen printing, production prints, microfilming and pen plotting. Compatible with large format inkjet printers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Strapping Sealer, Steel (2CXN4)
- PAPER MATE Profile Gel Pen, Retractable, Fine 0.5 mm, Black Ink, Translucent Black Barrel, PK12 PK (2095468)
- MARKAL Paintstik Solid Paint Crayon, Green Box of 12 (MKL080226)
- SAKURA Solid Paint Marker Original, White Color Family, 12PK (XSC-50)
- CANON Wide Format Glossy Photo Paper, 2 in. Core, 8.5 mil, 24 in. x 100 ft, Glossy White (2047V128)
- CANON Coated Two-Sided Gloss Cover Paper, 96 Bright, 8.5 x 11, 2000PK (0340V115)
- CANON High Resolution Paper, 8.5 x 11, Matte White, PK100 (1033A011)
- CANON Paper, Lu10, 8-1/2X11, 50Sh, White, PK50 (6211B004)
- CANON Satin Photographic Paper Roll, 3 in. Core, 10 mil, 36 in. x 100 ft, Satin White (2047V146)
- CANON Glossy Magnetic Photo Paper, 13 mil, 4 x 6, White, PK5 (3634C002)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Green, PK500 (WAU22541)
- Canon Copy & Printer Paper