Shop All Ink and Toner Cartridges
Canon
Ink/Paper Combo 6513B010 (CLI-251), Black/Cyan/Magenta/Yellow, PK12
Mfr # 6513B010
Zoro # G003666941
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. CLI-251
- Ink/Toner Color Black; Cyan; Magenta; Yellow
- Color Black; Cyan; Magenta; Yellow
- Remanufactured Cartridge Number No
- For Use With Canon® PIXMA MG5620, MG6620, MG7520
Product Information
- Brand Canon
- MFR # 6513B010
- Zoro # G003666941
- UPC # 660685145283
- Country of Origin Japan
- Category Ink and Toner Cartridges
Dimensions
Size | 4 x 6 |
Details
Market Indicator Cartridge No. | CLI-251 |
Ink/Toner Color | Black; Cyan; Magenta; Yellow |
Item | Print and Imaging Supplies |
Color | Black; Cyan; Magenta; Yellow |
Remanufactured Cartridge Number | No |
For Use With | Canon® PIXMA MG5620, MG6620, MG7520 |
Compatible OEM Model Number | OEM |
Device Types | Inkjet Printer |
Paper Finish | Glossy |
Supply Type | Ink/Paper Combo |
Sheet Quantity | 50 |
Description
Save on ink and paper with Canon Combo Packs. Print beautiful photos with the glossy photo paper and inks. PP-201 is a five-star glossy photo paper for ChromaLife 100 results.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER ColoPaper, StardustWhite, 500, PK250 (22401)
- 5.11 Backpack 40" L, AMP72(TM), Tungsten (56394)
- SHRINKFAST Heat Shrink Gun, Propane (5URU8)
- TOY TIME Tabletop Football Table, Portable Mini Soccer Game Set with Two Balls, Score Keeper for Adults/ Kids (647338IHE)
- CANON Canon 118168 Black; Cyan & Magenta & Yellow Ink Cartridges for CLI-8 - Pack of 4 (118168)
- CANON CLI-281 ChromaLife100 Ink/Paper Combo, Black/Blue/Cyan/Magenta/Yellow (2091C006)
- CANON T03 BLACK TONER CTG 51.5K YLD (2725C001)
- CANON Black Ink Cartridge for PG-245 (118075)
- CANON GPR28 Black Toner Cartridge 6K YLD (1660B004)
- CANON Cartridge, Laser, 131, Cyn (CRTDG131C)
- LEXMARK Lexmark International LEXE260X22G Photo Conductor Kit- 30000 Page Yield- Black (LEXE260X22G)
- Canon Printers & Scanners