Shop All Ink and Toner Cartridges
Canon
Ink/Paper Combo 0373C005 (PGI-270/CLI-271), Black/Tri-Color, PK4
Mfr # 0373C005
Zoro # G501847965
original price:
$69.99
6% off
new price: $65.75
/pk 4, $16.44/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. PGI-270; CLI-271
- Color Black; Tri-Color
- Remanufactured Cartridge Number PGI-270; CLI-271
- Size 4 x 6
- Compatible OEM Model Number Canon
Product Information
- Brand Canon
- MFR # 0373C005
- Zoro # G501847965
- UPC # 660685140141
- Country of Origin Japan
- Category Ink and Toner Cartridges
Dimensions
Size | 4 x 6 |
Details
Market Indicator Cartridge No. | PGI-270; CLI-271 |
Item | Print and Imaging Supplies |
Color | Black; Tri-Color |
Remanufactured Cartridge Number | PGI-270; CLI-271 |
Compatible OEM Model Number | Canon |
For Use With | Canon® MG5720, MG5721, MG5722, MG6820, MG6821, MG6822, MG7720 |
Finish | Glossy |
Weight | 0.85 lbs |
Supply Type | Ink/Paper Combo |
Sheet Quantity | 50 |
Device Types | Inkjet Printer |
Description
Save on ink and paper with Canon® Combo Packs. Print beautiful photos with the glossy photo paper and inks. PP-201 is a five-star glossy photo paper for ChromaLife 100 results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORBAL Balance Scale, 300kg/600 lb., 19 in.W (BA303)
- ZORO SELECT Stretch Wrap, LLDPE, 1476 ft. L, PK4 (56HG06)
- MEASURETEK Postal Bench Scale, LCD, 150 lb (GGS_75053)
- QUARTET Dry-Erase Marker, Glass, Bullet Point, 6/PK, Assorted (QRT79556)
- CANON Toner Cartridge for 9435B001AA-137 (200801)
- CANON Cartridge, Laser, 131, Yw (CRTDG131Y)
- CANON Canon CRG-055 M L Magenta Toner Cartridge 2,100 Yield (3014C001AA)
- CANON Ink Cartridge, Pgi-9, Value Pack, PK10 (1033B005)
- CANON Ink Tank, XL, f/PIXMA TR7520, BK (CNMCLI281XLBK)
- CANON Cartridges, Ink, Black, C, M, YPK3 (PGI1200CMY)
- OKI DATA OKI COMP C5500/C5800 MAGENTA (43324402)
- Canon Printers & Scanners