Shop All Ink and Toner Cartridges
Canon
Ink 4192C007 (PFI-300), Matte Black/Photo Black/Gray/Cy/Photo Cy/Red/Mag/Photo Mag/Yellow/CO, PK10
Mfr # 4192C007
Zoro # G803667087
product price: $137.99
/pk 10, $13.80/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. PFI-300
- Ink/Toner Color Matte Black; Photo Black; Gray; Cyan; Photo Cyan; Red; Magenta; Photo Magenta; Yellow; Chroma Optimizer
- Color Matte Black; Photo Black; Gray; Cyan; Photo Cyan; Red; Magenta; Photo Magenta; Yellow; Chroma Optimizer
- For Use With Canon® imagePROGRAF PRO-300
- Compatible OEM Model Number OEM
Product Information
- Brand Canon
- MFR # 4192C007
- Zoro # G803667087
- UPC # 660685215474
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | PFI-300 |
Ink/Toner Color | Matte Black; Photo Black; Gray; Cyan; Photo Cyan; Red; Magenta; Photo Magenta; Yellow; Chroma Optimizer |
Item | Print and Imaging Supplies |
Color | Matte Black; Photo Black; Gray; Cyan; Photo Cyan; Red; Magenta; Photo Magenta; Yellow; Chroma Optimizer |
For Use With | Canon® imagePROGRAF PRO-300 |
Compatible OEM Model Number | OEM |
Remanufactured Cartridge Number | No |
Supply Type | Ink |
Device Types | Inkjet Printer |
Description
Specially formulated LUCIA PRO PFI-300 Inks produce beautiful, professional quality photo prints with an expanded color gamut and enhanced black density— perfect for bringing your images to life. Compatible with the Canon imagePROGRAF PRO-300.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Acroball Pens, Retract, .7mm, 2/PK, WE-Asst Barrel/BK Ink PK (PIL31895)
- SEALER SALES Silicone Rubber Pad for KF-300H (SR-KF-300H)
- BETTER OFFICE PRODUCTS Thank You Cards W/Envs, 4 Cover Designs, Blank Inside, All Occasions, Floral Collection, 100PK (64521)
- PARTNERS BRAND Plastic Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Yellow, 100/Case (G26052W)
- CANON GPR61 Yellow High Yield Toner 60K (3766C003)
- CANON Cartridge 118 Magenta Toner Cartridge 2.9K YLD (2660B001)
- CANON Staples, 3 Cartridges/Bx, PK3 (6707A001AA)
- CANON Inkcart, Cli-251, Cyan/Magenta/Yellow, PK12 (6514B009)
- CANON Cartridge 054H Genuine OEM High Capacity Black Toner 3.1K YLD (3028C001)
- CANON PFI104M Dye Magenta Ink Tank 130ml (3631B001)
- XEROX 108R01416 Waste Toner Container, 30,000 Page-Yield (108R01416)
- Canon Ink and Toner Cartridges