Shop All Scanners
Canon
imageFORMULA DR-C225 II Office Doc Scanner, 600 dpi Resolution, 30-Sht
Mfr # 3258C002AA
Zoro # G1430087
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating System Compatibility Mac® OS X 10.11 and Later; Windows® 7, 8, 8.1, 10
- Width 11.8"
- Height 8.7"
- Features Automatic Duplexing
- Scan Speed (Black) 25 ppm
Product Information
Dimensions
Width | 11.8" |
Height | 8.7" |
Depth | 6.1" |
Color Bit Depth | 24-bit |
Grayscale Bit Depth | 8-bit |
Scan Size (W x H) | 8.5 x 14 |
Details
Item | Scanners |
Operating System Compatibility | Mac® OS X 10.11 and Later; Windows® 7, 8, 8.1, 10 |
Features | Automatic Duplexing |
Scan Speed (Black) | 25 ppm |
Connector/Port/Interface | USB 2.0 |
Scan Speed (Color) | 25 ppm |
Media Type | Paper Document |
Product Type | Sheetfed Scanner |
Auto Document Feed/Sheets | 30 |
Description
Canon® imageFORMULA DR-C225 II Office Document Scanner, 600 dpi Optical Resolution, 30-Sheet Duplex Auto Document Feeder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNIOR LEARNING Multiplication Flashcards (JL206)
- CLOVER ecoPost Non-OEM New Postage Meter Tape, 3PK (ECO6278)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (5CPC0)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 1 1/4" x 3", Kraft, 1000/Case (RTS14)
- CANON imageFORMULA P-208II Scan-tini Personal Scanner, 600 dpi Opt Res, 10-Sheet Duplex Auto Doc Feeder (9704B007)
- CANON Exchange Roller Kit For Cr-190I/135I (4623B001)
- CANON Imageformula Cr-L1 Check Transport (3595C002)
- CANON Dr-M260 - Sheetfed Scanner - Desktop - Usb - Color;Monochrome (2405C002)
- CANON Document Scanner - Desktop - Black & White/Error Diffusion/ Advanced (2646C002)
- CANON CanoScan LiDE400 Photo Scanner, Scans Up to 8.5" x 11.7", 4800 dpi Optical Resolution (2996C002)
- AMBIR Sheetfed Scanner - Portable - 3 Seconds Per Single-Sided Card In (PS667-AS)
- Canon Scanners