Shop All Ink and Toner Cartridges
Canon
High-Yield Multipack Ink (PG-275XL/CL-276XL), Black/Tri-Color
Mfr # 4981C008
Zoro # G806569265
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. PG-275XL; CL-276XL
- Color Black; Tri-Color
- Remanufactured Cartridge Number No
- For Use With Canon® PIXMA TR4720; Canon®
- Supply Type Ink
Product Information
- Brand Canon
- MFR # 4981C008
- Zoro # G806569265
- UPC # 660685237391
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | PG-275XL; CL-276XL |
Item | Print and Imaging Supplies |
Color | Black; Tri-Color |
Remanufactured Cartridge Number | No |
For Use With | Canon® PIXMA TR4720; Canon® |
Supply Type | Ink |
Yield Type | High-Yield |
Device Types | Inkjet Printers |
Description
These inks produce colorful and crisp sharp black text for all your documents and provide excellent print quality for all your important photos and documents. Genuine Canon inks provide peak performance that is specifically designed for compatible Canon printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Dataproducts Non-OEM New Black Printer Ribbon for Panasonic 52106001 (EA) (R6420)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 1 3/4" x 1/2", Fluorescent Green, 8000/Case (LL170GN)
- ZORO SELECT Double Wall Boxes, 6" x 6" x 6", Kraft, 15/Bundle (55VM15)
- MIDWEST FASTENER 1/2" x 7/8" Gray Nylon Plastic Knock-Out Seals 8PK (76461)
- CANON 4222C002 (CLI-65) Ink, Light Gray (4222C002)
- CANON Ink 2091C005 (CLI-281), Black/Cyan/Magenta/Yellow, PK4 (2091C005)
- CANON Cartridge, Laser, 131, Yw (CRTDG131Y)
- CANON Canon CRG-054 C Cyan Toner Cartridge 1,200 Yield (3023C001AA)
- CANON Cartridge 126 Black Toner 2.1K YLD (3483B001)
- CANON PFI102C Dye Cyan Ink Tank 130ML (0896B001)
- WESTPOINT PRODUCTS Toner - 2100 Yield- Black (200583P)
- Canon Printers & Scanners