Shop All Copy & Printer Paper
Canon
High Resolution Paper, 8.5 x 11, Matte White, PK100
Mfr # 1033A011
Zoro # G4079063
product price: $9.19
/pk 100, $0.09/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 8.5 x 11
- Finish Matte
- Brightness Rating (US) 98
- Paper Grade (gsm) 106 gsm
Product Information
- Brand Canon
- MFR # 1033A011
- Zoro # G4079063
- UPC # 750845723168
- Country of Origin Japan
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Finish | Matte |
Brightness Rating (US) | 98 |
Paper Grade (gsm) | 106 gsm |
Weight | 0.17 lbs |
Paper Basis Weight (lb) | 28 lb Bond |
Paper Finish | Matte |
Machine Compatibility | Canon® Pixma |
Paper/Media Color(s) | White |
Print Color(s) | White |
Description
Canon® High Resolution Paper, 8.5 x 11, Matte White, 100/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Step Sorter Organizer (S1430)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/White (TZeS261)
- CHICAGO LIGHTHOUSE Chicago Lighthouse 9.75" Digital Atomic Clock with Calendar and Indoor Temperature Display - Silver (67018990)
- CRAYOLA Modeling Dough, Red, 3 lb. Bucket, PK2 (BIN1538)
- CANON Photo Paper Plus Glossy II, 10.6 mil, 8.5 x 11, Glossy White, 20PK (1432C003)
- CANON Paper, Photo, 8-1/2"x11", 50Sh, PK50 (7981A004)
- CANON Glossy Magnetic Photo Paper, 13 mil, 4 x 6, White, PK5 (3634C002)
- CANON Wide Format Glossy Photo Paper, 2 in. Core, 8.5 mil, 24 in. x 100 ft, Glossy White (2047V128)
- CANON Satin Photographic Paper Roll, 3 in. Core, 10 mil, 36 in. x 100 ft, Satin White (2047V146)
- CANON Matte Coated Paper Roll, 2" Core, 8 mil, 24" x 100 ft, Matte White (0849V349)
- XEROX Printng Paper, 28lb, Laser, 17X11, Wht, PK500 (3R11762)
- Canon Copy & Printer Paper