Shop All Copy & Printer Paper
Canon
Glossy Photographic Paper Roll, 3 in. Core, 10 mil, 36 in. x 100 ft, Glossy White
Mfr # 2047V141
Zoro # G205674713
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 36" x 100 ft
- Color White
- Paper Weight 18 lbs
- Finish Glossy
- Number of Reams per Case 1
Product Information
- Brand Canon
- MFR # 2047V141
- Zoro # G205674713
- UPC # 660685040564
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet Size | 36" x 100 ft |
Paper Roll Core Size | 3" |
Sheet/Roll Size | 36" x 100 ft |
Details
Item | Paper |
Color | White |
Paper Weight | 18 lbs |
Finish | Glossy |
Number of Reams per Case | 1 |
Paper/Media Color(s) | White |
Paper Finish | Glossy |
Machine Compatibility | Wide-Format Inkjet Printers; Wide-Format Laser Printers |
Rolls Per Unit | 1 |
Paper/Media Thickness (mil) | 10 mil |
Brightness Rating (International) | 120 |
Description
High-quality, resin-coated photographic paper with a glossy finish provides images with optimal color gradation, high color density and perfect image sharpness. White tint is ideal for accurate proofing applications. Designed for art reproductions and graphic exhibitions. For large format inkjet printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Stencil Tape, .7" x 9.8 ft. (STE141)
- SHARP Desktop Calculator, Printing, 12 Digit (SHREL1801V)
- ZORO SELECT Multi-Depth Corrugated Boxes, 16" x 12" x 6", Kraft, 25/Bundle (55VH18)
- AZAR DISPLAYS Clear Single Pocket Wall File w/ Suction Cups, PK4 (250055)
- CANON Matte Photo Paper, 4x6, 45lb., White, PK120 (7981A014)
- CANON High Resolution Paper, 8.5 x 11, Matte White, PK100 (1033A011)
- CANON Photo Paper Plus Glossy II, 4 x 6, Glossy White, PK50 (1432C005)
- CANON Water Resistant Matte Canvas Paper Roll, 24 mil, 24" x 40 ft, Matte White (0849V39604)
- CANON Paper, Photo, 8-1/2"x11", 50Sh, PK50 (7981A004)
- CANON Paper, Matte, Photo, 8.5X11 50PK (CNM7981A004)
- AVERY Clean Edge Business Cards, Matte, PK400 (8877)
- Canon Copy & Printer Paper