Shop All Copy & Printer Paper
Canon
Glossy Magnetic Photo Paper, 13 mil, 4 x 6, White, PK5
Mfr # 3634C002
Zoro # G103666063
product price: $11.19
/pk 5, $2.24/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4 x 6
- Color White
- Total Number of Sheets 5
- Finish Glossy
- Paper/Media Thickness (mil) 13 mil
Product Information
- Brand Canon
- MFR # 3634C002
- Zoro # G103666063
- UPC # 13803315882
- Country of Origin China
- Category Copy & Printer Paper
Dimensions
Sheet Size | 4 x 6 |
Sheet/Roll Size | 4 x 6 |
Details
Item | Paper |
Color | White |
Total Number of Sheets | 5 |
Finish | Glossy |
Paper/Media Thickness (mil) | 13 mil |
Paper Finish | Glossy |
Paper/Media Color(s) | White |
Machine Compatibility | Inkjet Printers |
Description
Traditional glossy photo paper with a fun magnetic backing. Magnetic back allows photos to be placed on your refrigerator, file cabinets and more to create your own personal photo magnets. Personalize your space at school with magnetic photos in your locker and perfect at home for magnetic wall boards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDI-TAG Blank Tab, Write-On, White, PK416 (31010)
- MOTORMAX TOY 1 isto 24 McLaren P1 Diecast Model Car; Matt Blue (79508)
- BOSTITCH Antimicrobial* 130 Sheet Heavy Duty Stapler (B310HDS)
- REGISTRY 2-Part Folio, 1000Pk (U72F418AH)
- CANON Matte Photo Paper, 4x6, 45lb., White, PK120 (7981A014)
- CANON Photo Paper Plus Glossy II, 4 x 6, Glossy White, PK50 (1432C005)
- CANON Coated Two-Sided Gloss Cover Paper, 96 Bright, 8.5 x 11, 2000PK (0340V115)
- CANON Paper, Matte, Photo, 8.5X11 50PK (CNM7981A004)
- CANON Paper, Lu10, 8-1/2X11, 50Sh, White, PK50 (6211B004)
- CANON Paper, Photo, 8-1/2"x11", 50Sh, PK50 (7981A004)
- UNIVERSAL Paper, 20lb, 14-7/8x11, Perforated, PK2400 (UNV15852)
- Canon Copy & Printer Paper