Shop All Laser Printers
Canon
Color imageCLASS MF644Cdw Wireless Multifunc Laser Printer, C/F/P/S
Mfr # 3102C005
Zoro # G4584533
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scanner Type Laser
- Print Speed (Black) 22 ppm
- Print Resolution (Black) 600 x 600 dpi
- Operating System Compatibility Mac® OS X 10.9.5 and Later; Windows® Server 2008, 7, 8.1, Server 2012, 10, Server 2016
- Input Voltage 120 V AC
Product Information
- Brand Canon
- MFR # 3102C005
- Zoro # G4584533
- UPC # 13803307627
- Country of Origin Viet Nam
- Category Laser Printers
Dimensions
Screen Size | 5" |
Height | 16.5" |
Width | 16.9" |
Depth | 16.5" |
Accepts Paper Size | 3" x 5" to 8.5" x 14" |
Maximum Paper Size | 8.5 x 14 |
Details
Item | Copier/Fax/Multifunction Machines |
Scanner Type | Laser |
Print Speed (Black) | 22 ppm |
Print Resolution (Black) | 600 x 600 dpi |
Operating System Compatibility | Mac® OS X 10.9.5 and Later; Windows® Server 2008, 7, 8.1, Server 2012, 10, Server 2016 |
Input Voltage | 120 V AC |
Product Type | Laser Multifunction Printer |
Power Source | AC Supply |
Standards | Energy Star Rated |
Features | Auto Duplexing Functions, Wireless Printing |
Connector/Port/Interface | Ethernet; USB; Wi-Fi |
Print Resolution (Color) | 600 x 600 dpi |
LCD Display | Yes |
Network Ready | Yes |
Machine Functions | Copy; Fax; Print; Scan |
Auto Document Feed/Sheets | 50 |
Description
Canon® Color imageCLASS MF644Cdw Wireless Multifunction Laser Printer, Copy/Fax/Print/Scan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, 1.5"X2", Canary, PK24 (65324VADB)
- MIDWEST FASTENER 2" x 2-1/2" Gray Nylon Plastic Knock-Out Seal 2PK (76466)
- BAND-IT Strapping Buckle, 1/2 In., PK10 (GRC724)
- ZORO SELECT Foam Roll 48" x 550 ft., 1/8" Thickness (36DY85)
- CANON Canon, IMAGECLASS D1650 WIRELESS MULTIFUNCTION LASER PRINTER, COPY/FAX/PRINT/SCAN (2223C023)
- CANON imageCLASS D1650 Wireless Multifunc Laser Printer, Copy/Fax/Print/Scan (2223C023)
- CANON L100 -Laser Fax - Multifunction - Monochrome - Laser - Print, Fax, (5258B001)
- CANON All-In-One Printer, 26 ppm, 20-7/8inD (CNM6356B002)
- CANON Wireless MegaTank All-In-One Printer (Pixma G3200)
- CANON PIXMA TS3520 Wireless All-in-One Printer, Copy/Print/Scan, White (4977C022)
- BROTHER MFC-L2750DWxL Laser Copier, Copy/Fax/Prin (MFCL2750DWXL)
- Canon Printers & Scanners