Shop All Ink and Toner Cartridges
Canon
CLI-281 ChromaLife100 Ink/Paper Combo, Black/Blue/Cyan/Magenta/Yellow
Mfr # 2091C006
Zoro # G501955875
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. CLI-281
- Color Black; Blue; Cyan; Magenta; Yellow
- Size 5 x 5
- Weight 0.6 lbs
- For Use With Canon® PIXMA TR7520, TR8520; Canon® PIXMA TS6120, TS8120, TS9120
Product Information
- Brand Canon
- MFR # 2091C006
- Zoro # G501955875
- UPC # 660685174290
- Country of Origin Japan
- Category Ink and Toner Cartridges
Dimensions
Size | 5 x 5 |
Details
Market Indicator Cartridge No. | CLI-281 |
Item | Print and Imaging Supplies |
Color | Black; Blue; Cyan; Magenta; Yellow |
Weight | 0.6 lbs |
For Use With | Canon® PIXMA TR7520, TR8520; Canon® PIXMA TS6120, TS8120, TS9120 |
Compatible OEM Model Number | Canon |
Remanufactured Cartridge Number | CLI-281 |
Finish | Glossy |
Device Types | Inkjet Printer |
Sheet Quantity | 20 |
Ink Base | Dye-Based |
Print Supply Technology | ChromaLife100 |
Supply Type | Ink/Paper Combo |
Description
This combo pack includes five dye-based inks for printing great looking photos and images and 20 sheets of square 5"x 5" glossy photo paper. The pack also features the ChromaLife100 system which protects your photos from fading, when using Genuine Canon® photo paper. Genuine Canon® inks provide optimal performance and offer exclusive access to Creative Park Premium content.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" x 6" Open Poly Bags, 4 mil, Clear (5DHP9)
- START INTERNATIONAL Manual Bag Sealer, Benchtop Mounting (SL7808K)
- BAZIC Clasp Envelopes, 6in x 9in, Manila, PK 100 (5071)
- BOSTITCH Pencil Sharpener, Electric, Desktop, Black (BOSEPS8HDBLK)
- CANON High-Yield Toner 067H, 5,500 Page-Yield, Black (5106C001)
- CANON Canon CRG-054 Y Yellow Toner Cartridge 1,200 Yield (3021C001AA)
- CANON Toner Cartridge, GPR-38, Black (3766B003AA)
- CANON Ink/Paper Combo 0373C005 (PGI-270/CLI-271), Black/Tri-Color, PK4 (0373C005)
- CANON Ink Cartridge, Pg-245Xl, Black (8278B001)
- CANON Cartridge, Laser, Standard Yield, Black (CRTDG046M)
- CANON Cartridge, Pgi-220, 3Pk, Black, PK3 (2945B004)
- Canon Printers & Scanners