Shop All Ink and Toner Cartridges
Canon
Chromalife100 Ink (CL-276), 180 Page-Yield, Tri-Color
Mfr # 4988C001
Zoro # G306569406
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. CL-276
- Max. Page Yield 180
- Color Tri-Color
- For Use With Canon® PIXMA TS3520 Series; Canon®
- Remanufactured Cartridge Number No
Product Information
- Brand Canon
- MFR # 4988C001
- Zoro # G306569406
- UPC # 13803339369
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | CL-276 |
Item | Print and Imaging Supplies |
Max. Page Yield | 180 |
Color | Tri-Color |
For Use With | Canon® PIXMA TS3520 Series; Canon® |
Remanufactured Cartridge Number | No |
Print Supply Technology | ChromaLife100 |
Supply Type | Ink |
Device Types | Inkjet Printer |
Description
Genuine Canon inks provide peak performance that is specifically designed for compatible Canon printers. Rely on the Canon CL-276 Color Ink Cartridge for great looking photos and images.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Band Clamp, SS, 1/2 in W, 38 in L (BFWE-E0820-038-U)
- TAPECASE Bag Sealing Tape, UPVC, Red, 3/8In x 72 Yd (TC414)
- ZORO SELECT Corrugated Boxes, 25" x 25" x 20", Kraft, 10/Bundle (493U25)
- HSM OF AMERICA Shredder Bags, 58 gal.l, PK100 (2117)
- CANON Cartridge, Ink, CLI-251, Grey (CLI251XLM)
- CANON GPR37 Black Toner Cartridge 70K YLD (3764B003)
- CANON Cartridge, Ink, CLI-251Xl, Magenta (GI290C)
- CANON Canon, CRG-055 Y H High Yield Yellow Toner Cartridge, 5900 Yield (3017C001AA)
- CANON Ink Cartridge, 245XL, Black (CNMPG245XL)
- CANON Ink Cartridge for PIXMA Printers, Black (8281B007)
- CIG WF Non-OEM New Cyan Wide Format Inkjet Bag for Roland TR2-CY (WRTR2C)
- Canon Printers & Scanners