Shop All Ink and Toner Cartridges
Canon
ChromaLife100+ Ink 6384B008 (CLI-42), Black/Gray/Light Gray, PK4
Mfr # 6384B008
Zoro # G003667030
product price: $78.15
/pk 4, $19.54/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. CLI-42
- Ink/Toner Color Black; Gray; Light Gray
- Color Black; Gray; Light Gray
- Remanufactured Cartridge Number No
- Compatible OEM Model Number OEM
Product Information
- Brand Canon
- MFR # 6384B008
- Zoro # G003667030
- UPC # 660685051720
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | CLI-42 |
Ink/Toner Color | Black; Gray; Light Gray |
Item | Print and Imaging Supplies |
Color | Black; Gray; Light Gray |
Remanufactured Cartridge Number | No |
Compatible OEM Model Number | OEM |
For Use With | Canon® PIXMA PRO-100 |
Ink Base | Dye-Based |
Supply Type | Ink |
Device Types | Inkjet Printer |
Description
The specially formulated ChromaLife100+ Ink produces professional quality photo prints and superior longevity, perfect for displaying your printed works of art. Canon's proprietary FINE (Full Photolithographic Inkjet Nozzle Engineering) technology delivers exceptional sharpness and detail. For the best printing results, always use genuine Canon ink and photo paper. Plus, Canon's individual ink system can help increase efficiency by reducing waste and saving you money since you'll only be replacing the color that runs out.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Business Card Holder, Vinyl, Black, 4 3/4 x 10 1/8 (UNV26850)
- CLAUSS Shears, Bent, 8-1/2 In. L, Stainless Steel (511030)
- SWINGLINE Replace Punch Head (A7074855E)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (97250)
- CANON Tri-Color Ink Cartridge for CL-246 (118077)
- CANON High-Yield Ink CL-261XL/PG-260XL, Black/Color (3706C005)
- CANON Cartridge 055 Standard Capacity Black Toner 2.3K YLD (3016C001)
- CANON ChromaLife100+ Ink 6384B007 (CLI-42), Black/Cyan/Gray/Light Gray/Mag/Photo Cyan/Photo Mag/Yellow (6384B007)
- CANON X25 Black Toner Cartridge 2.5K YLD (8489A001)
- CANON Type 116 Black Toner Cartridge 2.3K YLD (1980B001)
- CANON Canon CRG-054 BK Black Toner Cartridge 1,500 Yield (3024C001AA)
- Canon Printers & Scanners