Shop All Ink and Toner Cartridges
Canon
Cartridge, Pgi-220, 3Pk, Black, PK3
Mfr # 2945B004
Zoro # G5200347
product price: $56.99
/pk 3, $19.00/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. PGI-220
- Color Black
- For Use With Canon® PIXMA iP3600, iP4600, iP4700, MP560, MP620, MP640, MP980, MP990, MX860, MX870; Canon®
- Remanufactured Cartridge Number No
- Package Type OEM
Product Information
- Brand Canon
- MFR # 2945B004
- Zoro # G5200347
- UPC # 660685007024
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | PGI-220 |
Item | Cartridge,Pgi-220,3Pk,Black,PK3 |
Color | Black |
For Use With | Canon® PIXMA iP3600, iP4600, iP4700, MP560, MP620, MP640, MP980, MP990, MX860, MX870; Canon® |
Remanufactured Cartridge Number | No |
Package Type | OEM |
Product Type | Ink Cartridge |
Compatibility | Canon PIXMA iP Printers:3600, 4600, Canon PIXMA MP Printers: 620, 980, 610 |
Features | 3-Pack |
Supply Type | Ink |
Device Types | Inkjet Printer |
Description
Cartridge,Pgi-220,3Pk,Black,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM TERRAPOT LIV GREEN 10"" (50410)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 9", Kraft, 25/Bundle (11R219)
- PARTNERS BRAND Heavy-Duty Boxes, 6" x 6" x 6", Kraft, 25/Bundle (HD666)
- BETTER PACKAGES Better Pack® 555e Series Replacement Brush, Black, 1/Each (BET555BRUSH)
- CANON Canon, CRG-055 Y H High Yield Yellow Toner Cartridge, 5900 Yield (3017C001AA)
- CANON X25 Black Toner Cartridge 2.5K YLD (8489A001)
- CANON Cartridge 118 Yellow Toner Cartridge 2.9K YLD (2659B001)
- CANON Chromalife 100 High-Yield Ink (PG-275XL), 400 Page-Yield, Black (4981C001)
- CANON Type N1 Staples Cartridge 5K Staples 3 Pack (1007B001)
- CANON PFI107M Genuine OEM Magenta Inkjet Cartridge 130ml (6707B001)
- BROTHER INTERNATIONAL Black Ink Cartridge (LC101BK)
- Canon Printers & Scanners