Shop All Ink and Toner Cartridges
Canon
4421C001 (GI-26) Ink, 14,000 Page-Yield, Cyan
Mfr # 4421C001
Zoro # G302690524
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. GI-26
- Max. Page Yield 14000
- Remanufactured Cartridge Number GI-26
- For Use With Canon® MAXIFY GX6020, GX7020
- Weight 0.46 lbs
Product Information
- Brand Canon
- MFR # 4421C001
- Zoro # G302690524
- UPC # 13803330830
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | GI-26 |
Item | Print and Imaging Supplies |
Max. Page Yield | 14000 |
Color | Cyan |
Remanufactured Cartridge Number | GI-26 |
For Use With | Canon® MAXIFY GX6020, GX7020 |
Weight | 0.46 lbs |
Compatible OEM Model Number | Canon |
Device Types | Inkjet Printer |
Ink Base | Pigment-Based |
Supply Type | Ink |
Description
Pigment ink for sharp crisp color documents. Easy to use no-squeeze bottle. Specialized Keyed Bottle shape for each color to only fit and fill the correct ink tank. Genuine Canon® inks provide peak performance that is specifically designed for compatible Canon® printers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMBOW Correction Tape, 1/6" x 472", White (68665)
- KATO Unijoiner N Scale - 20 Piece (KA301014)
- ZORO SELECT Flat Corrugated Boxes, 14" x 6" x 2", Kraft, 25/Bundle (55VG98)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, 1mm, Black, White/Black Barrel, PK60 (2013311)
- CANON 4423C001 (GI-26) Ink, 14,000 Page-Yield, Yellow (4423C001)
- CANON 4422C001 (GI-26) Ink, 14,000 Page-Yield, Magenta (4422C001)
- CANON Cart, Pg210Xl/Cl211Xl, PK52 (2973B004)
- CANON Chromalife 100 High-Yield Ink (PG-275XL), 400 Page-Yield, Black (4981C001)
- CANON Canon CRG-055 BK L Black Toner Cartridge 2,300 Yield (3016C001AA)
- CANON Toner Cartridge, 128, Black (3500B001AA)
- LINCOLNPACK Black Ink Roll, PK 3 (01-050blk)
- Canon Printers & Scanners