Shop All Ink and Toner Cartridges
Canon
4221C002 (CLI-65) Ink, Photo Magenta
Mfr # 4221C002
Zoro # G101956036
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. CLI-65
- Weight 0.1 lbs
- For Use With Canon® PIXMA PRO-200
- Compatible OEM Model Number Canon
- Remanufactured Cartridge Number CLI-65
Product Information
- Brand Canon
- MFR # 4221C002
- Zoro # G101956036
- UPC # 13803326673
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | CLI-65 |
Item | Print and Imaging Supplies |
Color | Photo Magenta |
Weight | 0.1 lbs |
For Use With | Canon® PIXMA PRO-200 |
Compatible OEM Model Number | Canon |
Remanufactured Cartridge Number | CLI-65 |
Supply Type | Ink |
Device Types | Inkjet Printer |
Ink Base | Dye-Based |
Description
Dye-based ink tank produces professional quality and long lasting photos. Specially formulated for enhanced color gamut in magenta and reds, deeper black expression, and improvement of dark color reproduction in red and blues. The combination of Genuine Canon inks and paper provides superior performance and the Canon level quality you expect in your final print.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, 6000 ft. L, Polypropylene (6LGD0)
- ROCKLAND Melrose Wheeled Underseat Carry on Luggage, Red (BF31-RED)
- CROWNHILL Mailing Tube, 43 in. x 5 in., PK25 (M5543)
- ZORO SELECT Corrugated Boxes, 26" x 13" x 8", Kraft, 20/Bundle (11A648)
- CANON Type 116 Black Toner Cartridge 2.3K YLD (1980B001)
- CANON Cartridge 121 Black Toner 5K Yield (3252C001)
- CANON CANON IC COMP MF212w/MF216n MF227dw/MF229dw (9435B001AA)
- CANON Canon 118168 Black; Cyan & Magenta & Yellow Ink Cartridges for CLI-8 - Pack of 4 (118168)
- CANON Cartridge, Laser, Standard Yield, Black (CRTDG045Y)
- CANON Ink Tank, XL, f/PIXMA TR7520, BK (CNMCLI281XLBK)
- HP Toner Cartridge, LaserJet HP 58A, Black (CF258A)
- Canon Ink and Toner Cartridges