Shop All Fishing Supplies
Cannon
Uni-Troll 5 ST Manual Downrigger Trolling Kit
Mfr # 1901122
Zoro # G5405408
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cannon
- MFR # 1901122
- Zoro # G5405408
- UPC # 29402041107
- Country of Origin United States
- Category Fishing Supplies
Description
Uni-Troll 5 ST Manual Downrigger Trolling Kit All-in-one trolling kit Designed for smaller boats Includes: Uni-Troll 5 ST Manual Downrigger 6lb Cannon Flash Weight Universal Line Release Swivel Base Take command of controlled depth fishing when you equip your boat with a Uni-Troll downrigger - features an innovative design that lets you pull your lines back in with less cranking effort. Built with a 2:1 retrieval speed and a 24" heavy-duty boom. Features: Fast, efficient 2:1 retrieval speed One-Hand Clutch Deploy for controlled, precise bait positioning Heavy-duty 24" boom Enclosed boom end pulley prevents line jumping Easy-Access Universal Mounting Base (interchangeable with our electric models) Dual axis rod holder - fully adjustable, both front to back and side to side Ergonomic crank handle Integrated ball storage hook Three-digit depth counter Pre-spooled with 200' of 150lb test stainless steel cable and includes a line release
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD 50 /54 Rzt Bagger (19A70043OEM)
- WESTWARD 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure (39D764)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 24.5”x18.5”x7” for Dogs and Small Pets | Indoor/Outdoor (665155LJT)
- SWISHER Pulley-Backside Idler, 1.87" OD .375" ID (19107)
- CANNON 200ft Downrigger Cable (2215396)
- CANNON Aluminum Fixed Base Downrigger Pedestal - 6" (1904031)
- CANNON 400' Downrigger Cable (2215397)
- CANNON Extension Post f/Cannon Rod Holder - 2-Pack (1907040)
- CANNON Aluminum Mounting Track - 36" (1904029)
- CANNON Downrigger Lock for Digi-Troll 10, Digi-Troll 5, Mag 5 ST and Mag 10 STX (1903020)
- SCOTTY 2133 HP Electric Downrigger Lid (2133)
- Cannon Fishing Supplies